Shop All Automotive Fuses
Maxxima
LED FLASHER CONTROL MODULE 12V
Mfr # M50910
Zoro # G4969921
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Rating 12.8V DC
- Height (In.) 2 in
- Width (In.) 2 in
- Length (In.) 2 in
- Features 16 Selectable Flash Patterns, Sealed Moisture Corrosion Proof Electronics, Synchronized or Alternating Flash Patterns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxxima
- MFR # M50910
- Zoro # G4969921
- UPC # 755183168084
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Height (In.) | 2 in |
Width (In.) | 2 in |
Length (In.) | 2 in |
Overall Length | 2 in |
Overall Width | 2 5/8 in |
Overall Height | 1 13/16 in |
Details
Item | Automotive Flasher |
Voltage Rating | 12.8V DC |
Features | 16 Selectable Flash Patterns, Sealed Moisture Corrosion Proof Electronics, Synchronized or Alternating Flash Patterns |
Connector Type | Blunt Cut Wires |
Number of Connectors | 3 |
Current Rating | 20 A |
Product Type | Flasher Relay |
Flashes per Minute | Variable |
Description
Automotive Flasher, Voltage Rating 12.8V DC, Flashes per Minute Variable, Number of Connectors 3, Connector Type Blunt Cut Wires, Current Rating 20 A, Features 16 Selectable Flash Patterns, Sealed Moisture Corrosion Proof Electronics, Synchronized or Alternating Flash Patterns, Includes Not Applicable, Overall Height 1 13/16 in, Overall Length 2 in, Overall Width 2 5/8 in, Product Type Flasher Relay
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO, Black (XB5AC21)
- SOLAHD Power Conditioner, Panel Mount, 3kVA (63232308)
- NVENT CADDY Cable Flange Clip, Spring Steel (SC4E)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 5A, 1 Pole, 277/480V AC, C Curve (FAZ-C5/1-NA-SP)
- MAXXIMA Main Harness, Adapter, Black, 6" L (M50915)
- MAXXIMA Step Down Module, 24 to 12 VDC (M50909)
- EATON BUSSMANN Automotive Fuse, ATC Series, 20A, 32V DC, Non-Indicating (ATC-20)
- DISCO Mini Blade Fuses 2 Amp Gray Type ATM PK5 (1731PK)
- LITTELFUSE Fuse - Mega 32V, 100A 1Pc Card (0MEG100.XP)
- BLUE SEA SYSTEMS Blue Sea 5125 100A ANL Fuse (5125)
- AUDIOP AUDIOP AGU100A 100 AMP AGU Fuses - 5 Per Pack (AGU100A)
- Maxxima Automotive Fuses