Shop All Wire Connectors
Maxxima
LED Connector, Right Angle, 2-Pin
Mfr # 3LXF4
Zoro # G7464082
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, White
- Max. Voltage 14
- Min. Wire Combination 2
- Max. Wire Combination 2
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxxima
- MFR # 3LXF4
- Zoro # G7464082
- UPC # 755183160552
- Country of Origin Taiwan, Province of China
- Category Wire Connectors
Dimensions
Length | 6 in |
Min. Wire Size | 18 AWG |
Max. Wire Size | 18 AWG |
Length (Straight Wireway) | 6 in |
Overall Length | 6 in |
Wire Length | 6 in |
Wire Sizes Included | 18 AWG |
Details
Color | Black, White |
Max. Voltage | 14 |
Min. Wire Combination | 2 |
Max. Wire Combination | 2 |
Connector Type | 2-Pin Connector |
Item | LED Connector |
Type | Right Angle |
Wire Type | PVC |
Compatible Product Type | LED Lights |
Product Type | LED Connector |
Number of Connectors | 1 |
Number of Wires | 2 |
Wire Material | PVC |
Voltage Rating | 14V DC |
Description
LED Connector, Product Type LED Connector, Connector Type 2-Pin Connector, Number of Wires 2, Wire Length 6 in, Number of Connectors 1, Compatible Product Type LED Lights, Wire Sizes Included 18 AWG, Color Black, White, Overall Length 6 in, Standards -, Voltage Rating 14V DC, Wire Material PVC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC UPS System, 1000 VA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1000RM2UC)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 9 A, Reversing: No (XTCE009B10B)
- SIEMENS Enclosure, 9 in D, NEMA 1 (567-352)
- DWYER INSTRUMENTS Wall Mount Temperature Transmitter, Temp Xmtr 420Ma (BTT-N00-3)
- MAXXIMA LED Load Equalizer, 3-Pin (M50905)
- MAXXIMA LED Connector, 3-Pin (M50900)
- BUCHANAN Twist On Wire Connector, 22-10 AWG, PK250 (B1-250JR)
- MIDWEST FASTENER 22 WG to 18 WG x 1/4" x 0.9" Insulated Male Slip-Ons 20PK (60855)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-2-250-EC)
- SOUTHWIRE 250' 122 MC WG Cable (68580055)
- POWER FIRST Wire Connector, Yellow, PK100 (5UYJ5)
- Maxxima Wire Connectors & Disconnects