Shop All Wire Connectors
Maxxima
LED Connector, 3-Pin
Mfr # M50900
Zoro # G4732874
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Red, White
- Max. Voltage 14
- Min. Wire Combination 3
- Max. Wire Combination 3
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxxima
- MFR # M50900
- Zoro # G4732874
- UPC # 755183160545
- Country of Origin Taiwan, Province of China
- Category Wire Connectors
Dimensions
Length | 12 in |
Max. Wire Size | 18 AWG |
Min. Wire Size | 18 AWG |
Length (Straight Wireway) | 12 in |
Overall Length | 12 in |
Wire Length | 10 in |
Wire Sizes Included | 18 AWG |
Details
Color | Black, Red, White |
Max. Voltage | 14 |
Min. Wire Combination | 3 |
Max. Wire Combination | 3 |
Item | LED Connector |
Connector Type | 3-Pin Connector |
Wire Type | PVC |
Wire Material | PVC |
Compatible Product Type | LED Lights |
Voltage Rating | 14V DC |
Number of Connectors | 2 |
Number of Wires | 3 |
Product Type | LED Connector |
Description
LED Connector, Product Type LED Connector, Connector Type 3-Pin Connector, Number of Wires 3, Wire Length 10 in, Number of Connectors 2, Compatible Product Type LED Lights, Wire Sizes Included 18 AWG, Color Black, Red, White, Overall Length 12 in, Standards -, Voltage Rating 14V DC, Wire Material PVC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 15A, 600V AC, Non-Indicating (A6T15)
- GROTE 16-14 AWG Vinyl Spade Terminal #8, #10 Stud PK100 (83-2334)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 3-1/2 in D, NEMA 12, 13, 4, Non Hinged Clamp (BN4080603CH)
- ZORO SELECT Power Cord, 5-15P, SJT, 15 ft., Blk, 15A, 14/3 (5XFN0ID)
- MAXXIMA LED Load Equalizer, 3-Pin (M50905)
- MAXXIMA LED Connector, Right Angle, 2-Pin (3LXF4)
- IDEAL Push In Connector, 2 Port, Red, PK100 (30-1032)
- MURR ELEKTRONIK SVS VALVE PLUG FORM A 18MM FIELD-WIREABLE, 110V LED+VDR PG9 (7000-29101-0000000)
- ANDERSON POWER PRODUCTS PP15/45 HSG FING PRF BLK BULK (1327G6FPBK)
- 3M Ranger Wire Connectors (312)
- WAGO Connector, PK50 (222-412/K194-4045)
- Maxxima Wire Connectors