Maxxima

LED CLRNC LGHT RED GROMMET MNT


product price: $9.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Red
  • Voltage 12.8VDC
  • Includes Gasket
  • Mounting 2 Hole Surface
  • Features Mounting Holes
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width - Vehicle Lighting 1 3/4 in
Length - Vehicle Lighting 2 1/2 in
Height - Vehicle Lighting 3 1/4 in
Overall Height 3 5/16 in
Overall Depth 1 11/16 in
Overall Width 2 5/8 in

Description

Clearance Light, Light Type Marker Light, Lighting Technology LED, Shape Triangle, Mount Style Surface, Lens Color Red, Mount Type Hole, Overall Diameter Not Applicable, Overall Height 3 5/16 in, Overall Width 2 5/8 in, Standards SAE J592E, IP Rating IP67, SAE Lens Code P2, PC, Series Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Current 80 mA, Features Mounting Holes, Includes Gasket, Installation Type Permanent, Lamp Life 100,000 hr, Lens Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.