Shop All Automotive Warning & Marker Lights
Maxxima
LED CLRNC LGHT AMBER SRFC MNT
Mfr # M27011YCL
Zoro # G4863241
product price: $37.85
/ea
$37.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Lens Shape - Vehicle Lighting Oval
- Lens Color Amber
- Voltage 12.8VDC
- Lighting Technology - Vehicle Lighting LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # M27011YCL
- Zoro # G4863241
- UPC # 755183165229
- Country of Origin Korea, Republic of
- Category Automotive Warning & Marker Lights
Dimensions
Height - Vehicle Lighting | 4 in |
Width - Vehicle Lighting | 2 3/4 in |
Length - Vehicle Lighting | 10 3/4 in |
Overall Height | 4 in |
Overall Width | 2 3/4 in |
Overall Depth | 2 3/4 in |
Description
Clearance Light, Light Type Marker Light, Lighting Technology LED, Shape Oval, Mount Style Surface, Lens Color Amber, Mount Type Hole, Overall Diameter Not Applicable, Overall Height 4 in, Overall Width 2 3/4 in, Standards SAE J592E, IP Rating IP67, SAE Lens Code P2, Series Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Housing Material Plastic, Includes Foam Gasket, Screws, Installation Type Permanent, Lamp Life 100,000 hr, Lens Material Polycarbonate, Manufacturer Warranty 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Vehicle Inspection Decal, Vinyl, PK10 (1347)
- METRA Subaru Harmon Kardon Amp Interface Harness (708902)
- WESTWARD In-Line Pumps, 2 Tons, 7-1/16in.L (35MT08)
- MOOG Suspension Ball Joint - Front Lower, K6509 (K6509)
- MAXXIMA Clearance Marker Light, Amber, Round (M16280Y)
- MAXXIMA Warning Light, Oval, Flashing, 12/24V DC (M20389YWCL-DC)
- MAXXIMA LED WARNING LIGHT AMBER (SDL-50-A)
- MAXXIMA Vehicle Dome Light, 12.8V DC, Red/White (M84434RW-A)
- MAXXIMA Clearance Light, LED, Red, Rect, 3-3/16 L (M20350R)
- MAXXIMA LED Warning Light, Magnetic Mount, Red (SDL-35R)
- GROTE Thin-Line LED Bar Lamp (49122)
- Maxxima Automotive Warning & Marker Lights