Shop All Vehicle Bulbs & Lenses
Maxxima
Interior Cargo Light, 1500 Lumens
Mfr # M84416
Zoro # G4144220
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Lamp Type Cargo Light
- Shape Rectangle
- Type 1500 Lumens
- Length 16.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # M84416
- Zoro # G4144220
- UPC # 755183168923
- Country of Origin Korea, Republic of
- Category Vehicle Bulbs & Lenses
Dimensions
Length | 16.6" |
Depth | 0.8" |
Width | 3.5" |
Details
Material | Aluminum |
Lamp Type | Cargo Light |
Shape | Rectangle |
Type | 1500 Lumens |
Termination Type | 2 Wire |
Item | Interior Cargo Light |
Color | White |
Mounting Type | Surface |
Volt Bulb | 12 |
Description
Interior Cargo Light, 1500 Lumens, Length 16.6 In., Width 3.5 In., Depth 0.8 In., White, Shape Rectangular, Lamp Type Cargo Light, 12 Volt Bulb, Material Aluminum, Termination Type 2 Wire, Mounting Type Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL Alternator, ALTND IRIF 1WIRE, 35 Amp12 Volt, CW, 1Groove Pulley, 1Wire System (12187-SEN)
- FLOWMASTER FLOWMONSTER 2-CHAMBER MUFFLER ALUMINIZED (430402-FM)
- MAIN FILTER FRAM C6644 Hydraulic Filter Replacement (MF0058382)
- GATES Belt Drive Tensioner, 38101 (38101)
- MAXXIMA Strip Light, Clear, LED, 48" L x 1/2" W (MLS-STTBU48)
- MAXXIMA Light Strip, 51/64" D, LED, 29/32" W, 950mA (M84425-B)
- MAXXIMA Strip Lighting, Self Adhesive, 36", White (MLS-3654WW-A)
- MAXXIMA Strip Light, White, LED, 45" L x 13/32" W (MSLS-4569)
- MAXXIMA Stop-Turn-Tail Lamp, 2" L x 6" W (M84447)
- MAXXIMA Light Strip, 51/64" D, LED, 29/32" W, 680mA (M84424-B)
- ILC Replacement for Zoro 2fmp4 replacement light bulb lamp, 10PK (2FMP4 ZORO)
- Maxxima Automotive Headlight, Signal & Tail Light Assemblies