Shop All Vehicle Bulbs & Lenses
This Product is Discontinued
Maxxima
Headlight, LED, 8" L x 5-1/2" W, Black (Discontinued)
Mfr # VHL-5X7HILO
Zoro # G6309587
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Die Cast Aluminum
- Lens Shape - Vehicle Lighting Rectangular
- Height - Vehicle Lighting 5 39/64 in
- Lamp Life 20,000 hr
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # VHL-5X7HILO
- Zoro # G6309587
- UPC # 755183174689
- Country of Origin Korea, Republic of
- Category Vehicle Bulbs & Lenses
Dimensions
Height - Vehicle Lighting | 5 39/64 in |
Length - Vehicle Lighting | 8 in |
Width - Vehicle Lighting | 5 1/2 in |
Overall Width | 5 1/2 in |
Overall Height | 5 5/8 in |
Overall Depth | 5 1/2 in |
Description
Headlight, Light Type Headlight, Lighting Technology LED, Heated Non-Heated, Mount Style Recessed, Includes Electrical Connection Electrical Connection Included, Electrical Connection H4 Connector, Shape Rectangular, Number of Bulbs 5, Overall Height 5 5/8 in, Overall Width 5 1/2 in, Overall Depth 5 1/2 in, Housing Material Aluminum, Current 1.9 A, Housing Color Black, Includes H4 Pigtail, Lamp Life 20,000 hr, Lens Color Clear, Lens Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.