Shop All Turn Signal Lights, and Side Marker Lights
Maxxima
Headlight, 500 lm, 3-45/64" W, LED, Black
Mfr # VHL-5X7DRL-MH
Zoro # G9070002
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens - Vehicle Lighting 500 lm
- Lens Shape - Vehicle Lighting Rectangular
- Lighting Technology - Vehicle Lighting LED
- Height - Vehicle Lighting 5 39/64 in
- Width - Vehicle Lighting 3 45/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxxima
- MFR # VHL-5X7DRL-MH
- Zoro # G9070002
- UPC # 755183177437
- Country of Origin Korea, Republic of
- Category Turn Signal Lights, and Side Marker Lights
Dimensions
Height - Vehicle Lighting | 5 39/64 in |
Width - Vehicle Lighting | 3 45/64 in |
Length - Vehicle Lighting | 7 29/32 in |
Overall Width | 7 7/8 in |
Overall Height | 5 5/8 in |
Overall Depth | 3 11/16 in |
Description
Headlight, Light Type Headlight, Lighting Technology LED, Heated Heated, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Vehicle Side Universal, Beam Type High Beam, Low Beam, Mount Style Surface, Includes Electrical Connection Electrical Connection Included, Mount Type Bracket, Electrical Connection H4 Connector, Shape Rectangular, Number of Bulbs 9, Overall Height 5 5/8 in, Overall Width 7 7/8 in, Overall Depth 3 11/16 in, Housing Material Aluminum, IP Rating IP67, Series Vionic Series, Current 3.7 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS NiCopp Nickel/Copper Brake Line Tubing Coil, 1/4 x 25', CNC-425 (CNC-425)
- MAIN FILTER NAPA 1846 Replacement/Interchange Spin-On Filter (MF0058076)
- ROADPRO AC to DC 6 Amp Power Converter (RPSL7001)
- A & I PRODUCTS Seat, High Back, YLW 18" x20" x3" (A-AM123666)
- MAXXIMA Park/Front Turn, 15 LED, Rectangle, Amber (M42213Y)
- MAXXIMA LED Light Stop/Tail/Turn/Backup (M42222)
- MAXXIMA Clearance Marker, 6LED, P2PC, 1-1/4 In, Red (M09400R)
- MAXXIMA Clearance Marker, 6LED, P2PC, 1-1/4In, Amber (M09400Y)
- MAXXIMA Headlight, 1100 lm, 3-29/32" W, LED, Black (MHLE-5X7HILO)
- MAXXIMA Stop/Turn/Tail Light, LED, Grommet, Red (M42322RCLDF)
- SCHNEIDER ELECTRIC Ba9S Base Marked Cm8-A231 24V (DL1CE024)
- Maxxima Automotive Lighting