Shop All Headlamps, Headlights & Components
Maxxima
Head Lamp
Mfr # MHLE-4X6HI-A
Zoro # G009990965
Free Shipping & Returns
$89.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Features Non-Polarized
- Number of Bulbs 5
- Mount Style Surface
- Current 0.5 A @ 24V, 0.9 A @ 12V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxxima
- MFR # MHLE-4X6HI-A
- Zoro # G009990965
- UPC # 755183182912
- Country of Origin Taiwan, Province of China
- Category Headlamps, Headlights & Components
Dimensions
Overall Depth | 3 3/8 in |
Overall Width | 6 5/8 in |
Overall Height | 4 3/16 in |
Details
Lighting Technology | LED |
Features | Non-Polarized |
Number of Bulbs | 5 |
Item | Headlight |
Mount Style | Surface |
Current | 0.5 A @ 24V, 0.9 A @ 12V |
IP Rating | IP67 |
Electrical Connection | H4 Connector |
Series | MHLE Series |
Light Type | Headlight |
Lens Material | Polycarbonate |
Heated | Heated |
Vehicle Class | 1, 2, 3, 4, 5, 6, 7, 8 |
Manufacturer Warranty | 3 yr |
Includes Electrical Connection | Electrical Connection Included |
Beam Type | High Beam |
Mount Type | Bracket |
Vehicle Side | Universal |
Shape | Rectangular |
Standards | DOT U VO SAE HL, DOT/SAE: FMVSS108, J2650 |
Housing Material | Polycarbonate |
Description
Headlight, Light Type Headlight, Lighting Technology LED, Heated Heated, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Vehicle Side Universal, Beam Type High Beam, Mount Style Surface, Includes Electrical Connection Electrical Connection Included, Mount Type Bracket, Electrical Connection H4 Connector, Shape Rectangular, Number of Bulbs 5, Overall Height 4 3/16 in, Overall Width 6 5/8 in, Overall Depth 3 3/8 in, Housing Material Polycarbonate, IP Rating IP67, Series MHLE Series
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Hydraulic Filter, Spin-On Duramax, P170311 (P170311)
- REESE Adjustable Tow Bar, Class III, 5000 lb (74344)
- BREEZE Hose Clamp, 3-5/8 in. - 6-1/2 in. (62096H)
- ABRAMS 6" Heavy Duty Series 20 LED 100W 8000LM LED Work Light (HDS-100)
- MAXXIMA LED Head Lamp High/Low Beam (MHLE-07HILO-MH)
- MAXXIMA LED Head Lamp High/Low Beam (MHLE-5X7HILO-MH)
- MAXXIMA Headlight, 890 lm/390 lm, Round, 3-1/2" W (MHL-05HILO)
- VISION X LIGHTING Vision X Lighting 4004016 4 in. X 6 in. Sealed Replacement - H4651; H4656 (VX-46)
- BAJA DESIGNS RTL-S, 30" LIGHT BAR (103004)
- TYC 20-3070-00 Headlight (20-3070-00)
- SPEC-D TUNING Nissan Titan Projector Head Lights 04-15 (2LHP-TIT04-SQ-RS)
- Maxxima Headlamps, Headlights & Components