Shop All Grommets
Maxxima
Grommet, Chrome, 4" Dia.
Mfr # M43253CH
Zoro # G4847160
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 4 in
- Material Chrome
- Number of Grommets or Fasteners 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outside Dia. (In.) | 4 in |
Details
Item | Grommet |
Material | Chrome |
Number of Grommets or Fasteners | 1 |
Description
Grommet, Outside Dia. (In.) 4 in, Number of Grommets or Fasteners 1, Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX TIMBERLINE Timberline Lock Plug Nickel Keyed Alike Key Number 115 (LP-100-115TA)
- MIDWEST FASTENER 90° x 3/4" x 3" Zinc Plated Steel Angle Braces 8PK (39421)
- ZORO SELECT Key Box, Capacity 40 Keys (33J869)
- MIDWEST FASTENER 1/2" x 5/8" Nylon Plastic Regular Snap Bushings 15PK (66391)
- MAXXIMA Round Grommet, ID 2 In (3LXF8)
- MAXXIMA Grommet, Vinyl, Black, For Stock 45AF73 (M50141)
- MAXXIMA Oval Grommet, ID 6 3/4In x 2 1/2In (M50600-B)
- MAXXIMA Grommet, Black, For Stock 45AF73, Vinyl (M50142)
- MAXXIMA Round Grommet, ID 2 7/8In (3LXF3)
- MAXXIMA Round Grommet, ID 4 in., Black (M50400-B)
- HUBBELL WIRING DEVICE-KELLEMS Grommett/Bushing Pack (31518111BPK100)
- Maxxima Grommets