Shop All Grommets
Maxxima
Grommet, Black, For Stock 45AF73, Vinyl
Mfr # M50142
Zoro # G4102327
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 3/16
- Material vinyl
- Finish Black
- Number of Grommets or Fasteners 1
- For Stock Number 45AF73
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Inside Dia. (In.) | 3/16 |
Details
Item | Grommet |
Material | vinyl |
Finish | Black |
Number of Grommets or Fasteners | 1 |
For Stock Number | 45AF73 |
Description
Grommet, Inside Dia. (In.) 3/16, Number of Grommets or Fasteners 1, Vinyl, Black, For Stock Number 45AF73
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE MAGNETICS Lever switch Magnetic Base (E910)
- LEVEL-IT Level Mount, Boltless, 5/8-11, 2-1/2in Base (TSW-3OX)
- QUIET GLIDE Black Recessed Door Pull (NT.FP4X134.08)
- BALDWIN ESTATE Satin Black Strikes Satin Black (5510.190.TSTR)
- MAXXIMA Oval Grommet, ID 6 3/4In x 2 1/2In (M50600-B)
- MAXXIMA Grommet, Chrome, 4" Dia. (M43253CH)
- MAXXIMA Round Grommet, ID 2 7/8In (3LXF3)
- MAXXIMA Round Grommet, ID 2 In (3LXF8)
- MAXXIMA Round Grommet, ID 4 in., Black (M50400-B)
- MAXXIMA Grommet, Vinyl, Black, For Stock 45AF73 (M50141)
- MID ATLANTIC RUBBER Rubber Grommet - 9/16" x 1/4" x 13/16" x 1 1/16" x 1/2", PK 50 (OMAR-2563-50PK)
- Maxxima Grommets