Shop All Fog Lamps & Fog Lights
Maxxima
Fog Lights, 2-29/32" D, 3-1/2" Diameter
Mfr # MFL-200W
Zoro # G8479357
product price: $49.59
/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Width - Vehicle Lighting 2.75 in
- Lens Color Clear
- Lighting Technology - Vehicle Lighting LED
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # MFL-200W
- Zoro # G8479357
- UPC # 755183174696
- Country of Origin Taiwan, Province of China
- Category Fog Lamps & Fog Lights
Dimensions
Width - Vehicle Lighting | 2.75 in |
Depth | 2-29/32" |
Length | 3-1/2" |
Width | 2-45/64" |
Length - Vehicle Lighting | 3 in |
Height - Vehicle Lighting | 3 in |
Height | 2-29/32" |
Diameter | 3-1/2" |
Overall Height | 2 7/8 in |
Overall Depth | 2 7/8 in |
Overall Width | 3 1/2 in |
Description
Fog Light, Light Type Fog Light, Lighting Technology LED, Heated Non-Heated, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Vehicle Side Universal, Beam Type Fog, Mount Style Surface, Includes Electrical Connection Electrical Connection Included, Mount Type Bracket, Electrical Connection H4 Connector, Shape Rectangular, Number of Bulbs 6, Overall Height 2 7/8 in, Overall Width 3 1/2 in, Overall Depth 2 7/8 in, Housing Material Aluminum/Plastic, IP Rating IP67, Series MFL Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMINEYE Square Rear View Camera, 628 x 582 Pixels (EC2020-C)
- S&G TOOL AID DIESEL TESTER ADAPTER/8mm KUBOTA (SG35500)
- ANCOR Black 2 AWG Tinned Copper Battery Cable - 250' (114025)
- GENUINE Sunroof Seal Genuine, 92856425902 (92856425902)
- WESTIN AUTOMOTIVE AXIS LED AUXILIARY LIGHT 4.5IN X 4.5IN FLOOD W/3W OSRAM (SET OF 2) BLACK , HARNESS & BRACKETS INCL (09-12219B-PR)
- WESTIN AUTOMOTIVE AXIS LED AUXILIARY LIGHT 4.75IN SPOT W/3W OSRAM (SET OF 2) BLACK (WIRING HARNESS & BRACKETS INCL) (09-12007A-PR)
- WAGNER BRAKES Headlight Bulb - High Beam and Low Beam, D3S (D3S)
- TRAILFX FOG LIGHTS, 6 SR UTILITY 6X3W FLOOD BEAM EACH (SRUTLFL)
- T SERIES Fog Light Relay, RY242T (RY242T)
- WAGNER BRAKES Headlight Bulb - Low Beam, 9012LL (9012LL)
- TRAILFX FOG LIGHTS Universal Mounting Bracket To Install TFX LED Cube Lights On 2 Inch Tubular Product Set (G9022B)
- Maxxima Fog Lamps & Fog Lights