Shop All Automotive Back Up Alarms
This Product is Discontinued
Maxxima
Dome Light, LED, Surface Mnt, 6In, White/Red (Discontinued)
Mfr # M84434RW
Zoro # G9989052
This Product is Discontinued
Key Features
- Lens Shape - Vehicle Lighting Round
- Lamp Type Led
- Voltage 12.8VDC
- Lens Color Red, White
- Lighting Technology - Vehicle Lighting LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # M84434RW
- Zoro # G9989052
- UPC # 755183169876
- Country of Origin Korea, Republic of
- Category Automotive Back Up Alarms
Dimensions
Width - Vehicle Lighting | 1 in |
Diameter - Vehicle Lighting | 5 29/32 in |
Diameter | 6" |
Overall Height | 1 3/16 in |
Overall Width | 1 3/16 in |
Overall Diameter | 5 7/8 in |
Description
Dome Light, Shape Round, Operating Voltage 12.8V DC, Lens Color Red, White, Overall Diameter 5 7/8 in, Maximum Brightness 200 lm, Overall Length Not Applicable, Overall Width 1 3/16 in, Overall Height 1 3/16 in, Mount Style Surface, Lighting Technology LED, Light Type Dome Light, Current 240 mA, 300 mA, Features For Police and Fire Applications, Housing Material Aluminum, Includes 3-Position Switch, Installation Type Permanent, Lens Material Polycarbonate, Manufacturer Warranty 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.