Shop All Vehicle Bulbs & Lenses
Maxxima
Dome Light, LED, 1" D, 6" Diameter, White
Mfr # M84435RW
Zoro # G8479305
product price: $65.35
/ea
$65.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volt Bulb 12 to 24
- Lamp Life 35,000 hr
- Lens Shape - Vehicle Lighting Round
- Mounting Type Surface
- Width - Vehicle Lighting 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # M84435RW
- Zoro # G8479305
- UPC # 755183174252
- Country of Origin Korea, Republic of
- Category Vehicle Bulbs & Lenses
Dimensions
Width - Vehicle Lighting | 1 1/4 in |
Diameter - Vehicle Lighting | 5 29/32 in |
Height | 1" |
Depth | 1" |
Length | 5-39/64 |
Width | 1" |
Diameter | 6" |
Overall Length | 5 7/8 in |
Overall Height | 1 in |
Overall Diameter | 5 7/8 in |
Description
Dome Light, Shape Round, Operating Voltage 12.8V DC, Lens Color Red, Overall Diameter 5 7/8 in, Maximum Brightness 135 lm, Electrical Connection Blunt Cut Wires, Overall Length 5 7/8 in, Includes Electrical Connection Electrical Connection Not Included, Overall Width Not Applicable, Overall Height 1 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Mount Type Screw, Standards Not Applicable, Series Not Applicable, Lighting Technology LED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NGK EA0059 EGR Valve Temperature Sensor (EA0059)
- BRUSH RESEARCH MANUFACTURING V-8 & 6-2 Copper/Injector Cleaning Brush, 1.125" Major Diameter, SS, 10" OAL, Cut For Power (V862)
- STANDARD IGNITION Tire Pressure Monitoring, Tpm950K (TPM950K)
- LISLE Brake Bleeding Kit (19200)
- MAXXIMA Strip Light, White, LED, 24" L x 13/32" W (MSLS-2436)
- MAXXIMA Strip Light, Self Adhesive, 36 In, Amber (MLS-3654Y)
- MAXXIMA Stop-Turn-Tail Lamp, 2" L x 6" W (M84447)
- MAXXIMA Dome Lamp, Clear, 6-1/2" H, 36 Bulbs (M84435-A)
- MAXXIMA Cargo Light, 13/32 in. D, 36 Bulbs (M84443)
- MAXXIMA Projector Light, LED, 4-13/32" L (PLB-630-A)
- ILC Replacement for Satco S7040 replacement light bulb lamp, 10PK (S7040 SATCO)
- Maxxima Vehicle Bulbs & Lenses