Shop All Automotive Interior & Compartment Lighting
Maxxima
Dome Lamp, LED, 7-1/2" L, 1" W, White
Mfr # M84406-C
Zoro # G6638199
product price: $29.35
/ea
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material polycarbonate
- Width - Vehicle Lighting 3/4 in
- Length 7-1/2"
- Diameter - Vehicle Lighting 5 1/2 in
- Mounting Type Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # M84406-C
- Zoro # G6638199
- UPC # 755183173514
- Country of Origin Taiwan, Province of China
- Category Automotive Interior & Compartment Lighting
Dimensions
Width - Vehicle Lighting | 3/4 in |
Length | 7-1/2" |
Diameter - Vehicle Lighting | 5 1/2 in |
Height | 9" |
Diameter | 5-1/2" |
Depth | 51/64" |
Width | 1" |
Overall Diameter | 5 1/2 in |
Overall Width | 3/4 in |
Overall Height | 13/16 in |
Overall Length | 5 1/2 in |
Description
Dome Light, Shape Round, Operating Voltage 12.8V DC, Lens Color Clear, Overall Diameter 5 1/2 in, Maximum Brightness 450 lm, Electrical Connection Wire Leads, Overall Length 5 1/2 in, Includes Electrical Connection Electrical Connection Not Included, Overall Width 3/4 in, Overall Height 13/16 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Mount Type Screw, Standards Not Applicable, Series Not Applicable, Lighting Technology LED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER CABLE Solenoid, 771108 (771108)
- SPECTRA PREMIUM Fuel Tank Strap, St14 (ST14)
- CURT Pin-On Jack Foot, Fits 2" Tube, 8-1/2" H (28274)
- MIDWEST FASTENER 5/16"-18 x 7/8" Coarse Thread GM Hex Washer Head Body Bolts 8PK (31464)
- MAXXIMA Back-Up Light, Red, Rectangular, 0.5 A (M42214)
- MAXXIMA Courtesy Light, 6 LED, 1-1/4In Round, Blue (M09400BCL)
- MAXXIMA Courtesy, 3/4In, LED, Green, Clear Lens (M09300G)
- MAXXIMA Courtesy Light, 6 LED, 1-1/4In Round, Green (M09400G)
- MAXXIMA Courtesy Light, 3/4In, LED, Blue, Clear Lens (M09300BCL)
- MAXXIMA License Plate Light, LED, Amber, Round (M25930L)
- VALTERRA EUROSTYLE DBL DOME LIGHT LED SOFT WHT 3500K 430 LUMENS (DG724061VP)
- Maxxima Automotive Interior & Compartment Lighting