Shop All Automotive Back Up Alarms
Maxxima
DC Voltage Converter
Mfr # M50913
Zoro # G4102485
original price:
$17.89
7% off
new price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24VDC
- For Use With 12V LEDs to 24V Vehicle
- Color Black
- Includes Black/White, Input, Red/Black
- Product Type Step Down Module
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # M50913
- Zoro # G4102485
- UPC # 755183171985
- Country of Origin Taiwan, Province of China
- Category Automotive Back Up Alarms
Details
Item | DC Voltage Converter |
Voltage | 24VDC |
For Use With | 12V LEDs to 24V Vehicle |
Color | Black |
Includes | Black/White, Input, Red/Black |
Product Type | Step Down Module |
Compatible Light Type | 24V Vehicle |
Description
DC Voltage Converter, Product Type Step Down Module, Color Black, Compatible with Manufacturer Model Number Not Applicable, Compatible Light Type 24V Vehicle, Includes Black/White, Input, Red/Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Fuel Cap Fits Ford New Holland 8N 2N 9N E7NN9030AA SBA360300080 (FSG80-0003)
- LASALLE BRISTOL LaSalle Bristol 270341413A Rma Xtrm Butyl Tape 1/8X1X30' (270341413A)
- RHINO-RACK VORTEX STEALTHBAR (BLACK 905MM) (RSB04B)
- WEATHERHEAD Female Connector, 1/4-18, 1/2 In Tube Sz (1866X8X4)
- MAXXIMA Spot Light, 1-51/64" D, LED, 4-1/2" W, 460mA (M42360R/Y-A)
- MAXXIMA Spot Light, 1-51/64" D, 4-1/2" W, 4-1/2" H (M42364Y/Y)
- MAXXIMA Spot Light, 1-51/64" D, 4-1/2" W, 4-1/2" H (M42363RYCL-A)
- MAXXIMA Strip Light, LED, 13/64" D, 45" Diameter (MLS-4569-A-SW)
- MAXXIMA Back-Up Light, White, Rectangular, 170 mA (M42213-A)
- MAXXIMA Strip Light, LED, 13/64" D, 18" Diameter (MLS-1827-A-SW)
- ECCO Mini Lightbar, LED, Amber, 15" L (5580A-MG)
- Maxxima Automotive Back Up Alarms