Shop All Automotive Warning & Marker Lights
Maxxima
Clearance Marker, Round, Amber
Mfr # M09410Y
Zoro # G8605877
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Round
- Lamp Type Led
- Voltage 12.8VDC
- Lens Color Amber
- Lighting Technology - Vehicle Lighting LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # M09410Y
- Zoro # G8605877
- UPC # 755183170599
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Width - Vehicle Lighting | 1 in |
Height | 1" |
Length | 1-1/4" |
Diameter - Vehicle Lighting | 1 1/4 in |
Diameter | 1-1/4" |
Overall Diameter | 1 1/4 in |
Overall Depth | 1 in |
Description
Clearance Marker, Light Type Clearance Light, Lighting Technology LED, Shape Round, Mount Style Surface, Lens Color Amber, Mount Type Hole, Panel, Overall Diameter 1 1/4 in, Overall Height Not Applicable, Overall Width Not Applicable, Standards SAE J592E, FMVSS 108, IP Rating IP67, SAE Lens Code P2, PC, Series M09410 Series, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Current 80 mA, Electrical Connection Male Bullet Connector, Housing Material Polycarbonate, Includes Mounting Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Grommet Kit With Tool20 Sets - 3/8" Grommets, 20 Pack (59998)
- ENERGY SUSPN BUSHINGS 134 Diameter Black (3.2125G)
- TOOL-FLO SUPER FUNNEL QUICK FILL (10714)
- SEA-DOG Sea-Dog 414214S-1 Stainless Steel Wiper Blade - 14", Silver (414214S-1)
- MAXXIMA LED Warning Light, Magnetic Mount, Red (SDL-35R)
- MAXXIMA Clearance Light, LED, Rd, Surf, Oval, 6-1/4 L (M20332R)
- MAXXIMA Clearance Marker Light, LED, Red/Clear (M20341RCL)
- MAXXIMA LED Marker, Rectangular, White (M42206)
- MAXXIMA Clearance Marker Light, Red, Round (M34260R)
- MAXXIMA Stop/Turn/Tail Light, Red, 1-13/32" D (M42221)
- FEDERAL SIGNAL Beacon Light, Magnetic, 5-7/64 in. H (220360-02)
- Maxxima Automotive Warning & Marker Lights