Shop All Automotive Warning & Marker Lights
Maxxima
Clearance Marker, Red, Clear Lens
Mfr # M17300RWCL-DC
Zoro # G003614782
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Moisture Proof
- Standards SAE J2042, SAE J592E
- Overall Height 1 1/2 in
- Number of LEDs 12
- Mounting - Vehicle Lighting Permanent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # M17300RWCL-DC
- Zoro # G003614782
- UPC # 755183181885
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Overall Height | 1 1/2 in |
Length - Vehicle Lighting | 5 1/8 in |
Height - Vehicle Lighting | 1 1/2 in |
Width - Vehicle Lighting | 1 1/8 in |
Overall Width | 5 1/8 in |
Overall Depth | 1 1/8 in |
Description
CLEARANCE MARKER RED CLEAR LENS AND GROUND LIGHT, Light Type Clearance Light, Lighting Technology LED, Shape Rectangular, Mount Style Surface, Lens Color Clear, Red, Mount Type Screw, Overall Diameter Not Applicable, Overall Height 1 1/2 in, Overall Width 5 1/8 in, Standards SAE J2042, SAE J592E, IP Rating IP67, SAE Lens Code P2, P3, Series Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Current 110 mA, 80 mA, Electrical Connection Bullet and Ring Connector, Features Moisture Proof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOSHIELD PRO Glass Protectant 100 ml Spray (330-100)
- BUYERS PRODUCTS 18x18x36 Inch Black Diamond Tread Aluminum Underbody Truck Box (1725105)
- ARMOR ALL Protectant, Trigger Spray, 28 oz. (10228A)
- GROTE Mini Fuse, 3A, PK5 (82-ANM-3A)
- MAXXIMA Warning Light, LED, Amber, 1/2" L, 5-3/5" W (M20389YWCL)
- MAXXIMA Clearance Marker Light, Amber, 51/64" D (M30332Y)
- MAXXIMA Clearance Light, LED, Amber, Rect, 2-1/2 L (3LXG2)
- MAXXIMA Oval Clearance Marker P2/P3/PC Amber (M17200Y)
- MAXXIMA Warning Light, Amber, Flashing, 12/24V DC (M20486YCL)
- MAXXIMA Low Profile Courtesy Light, White Clear (M09410WCL)
- OPTRONICS 2.5in. Yellow Grommet Mount Marker/Clearance Light (MC55AB)
- Maxxima Automotive Lighting