Shop All Automotive Warning & Marker Lights
Maxxima
Clearance Marker Light, Round, 3/4" D
Mfr # M09100RCL
Zoro # G4847039
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Lens Shape - Vehicle Lighting Round
- Voltage 12.8VDC
- Lens Color Red
- Lighting Technology - Vehicle Lighting Strobe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # M09100RCL
- Zoro # G4847039
- UPC # 755183163942
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Width - Vehicle Lighting | 3/4 in |
Diameter - Vehicle Lighting | 2 in |
Overall Diameter | 2 in |
Overall Depth | 3/4 in |
Description
Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Round, Mount Style Surface, Lens Color Red, Mount Type Grommet, Overall Diameter 2 in, Overall Height Not Applicable, Overall Width Not Applicable, Standards SAE J2039, SAE J592, IP Rating IP67, SAE Lens Code P2, Series Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Current 60 mA, Electrical Connection PL-2 Connector, Features Corrosion Resistant, Flash Pattern Synchronized/Alternating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAHLE Air Filter, Lx793 (LX793)
- BOOMERANG RUBBER Mud Flaps, 14 in X 24 in, Rubber, Black (SRI2414A1PL)
- EZRED S Shaped Quarter Stick (EZR4SS8)
- WALKER EXHAUST Exhaust Reduction Pipe, 41991 (41991)
- MAXXIMA Stop/Turn/Tail Light, Red, 1-13/32" D (M42221)
- MAXXIMA Bus Warning Light, LED, 7.2In H, Amber (M90070Y)
- MAXXIMA Warning Light, LED, Amber, 1/2" L, 5-3/5" W (M20389YWCL)
- MAXXIMA LED Marker Light, Amber, 1-3/4" D (M09105Y)
- MAXXIMA LED Warning Light, Magnetic Mount, Red (SDL-35R)
- MAXXIMA Clearance Light, LED, Red, Grommet, 3/4 Dia (M09300R)
- DAYTON Warning Light, Clear, LED, Stud (26ZT59)
- Maxxima Automotive Warning & Marker Lights