Shop All Automotive Warning & Marker Lights
Maxxima
Clearance Marker Light, Round, 2" Dia.
Mfr # M09100YCL
Zoro # G4847145
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Round
- Lamp Type Led
- Voltage 12.8VDC
- Lens Color Amber, Clear
- Lighting Technology - Vehicle Lighting Strobe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # M09100YCL
- Zoro # G4847145
- UPC # 755183163959
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Width - Vehicle Lighting | 3/4 in |
Diameter - Vehicle Lighting | 2 in |
Overall Diameter | 2 in |
Overall Depth | 3/4 in |
Description
Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Round, Mount Style Surface, Lens Color Amber, Clear, Mount Type Grommet, Overall Diameter 2 in, Overall Height Not Applicable, Overall Width Not Applicable, Standards SAE J2039, SAE J592, IP Rating IP67, SAE Lens Code P2, Series Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Current 60 mA, Electrical Connection PL-2 Connector, Flash Pattern Synchronized/Alternating, Flashes per Minute Variable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COWLES PRODUCTS PROTEKTOTRIM DOOR EDGE GUARDS, FULL SIZE U, REDUCED SIZE, 25FT KIT, CHROME (39-401)
- MOTORMITE 2-Wire Fog Lamp Socket Bulbs 881 And 889 Fog Light Conne, 85855 (85855)
- DONALDSON Hyd Filter, Spin-On, Outer Dia 4.86 In. 123Mm (P550388)
- FLEX NORTH AMERICA Polishing Pad, 2" Size, Foam, Orange (555115)
- MAXXIMA Clearance Marker Light, LED, 0.6In H, Clear (M20341YCL)
- MAXXIMA Clearance Marker, Flashng Warning Light (M09450YWCL-DC)
- MAXXIMA Clearance Light, LED, Red, Surface, Oval, 4 L (M23015R)
- MAXXIMA Clearance Marker, Round, Amber (M09410Y)
- MAXXIMA Clearance Light, LED, Amber, Grommet, 2 Dia (M09100Y)
- MAXXIMA Oval Marker P2/P3/PC Amber Clear (M17200YCL)
- ECCO Beacon, Red, 4" H (6465R)
- Maxxima Automotive Lighting