Shop All Automotive Back Up Alarms
Maxxima
Clearance Marker Light, Red/White, LED
Mfr # M23025RW-DC
Zoro # G410437141
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Red, White
- Housing Material Polycarbonate
- Standards DOT Compliant, SAE J2042, SAE J592
- Features Dual Color
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # M23025RW-DC
- Zoro # G410437141
- UPC # 755183182752
- Country of Origin Taiwan, Province of China
- Category Automotive Back Up Alarms
Dimensions
Overall Height | 2 in |
Overall Depth | 1 in |
Overall Width | 4 in |
Overall Diameter | 3/4 in |
Details
Item | Clearance Marker Light |
Lens Color | Red, White |
Housing Material | Polycarbonate |
Standards | DOT Compliant, SAE J2042, SAE J592 |
Features | Dual Color |
Shape | Rectangular |
Number of Bulbs | 16 |
Lens Material | Polycarbonate |
Lighting Technology | LED |
Light Type | Clearance Light |
Maximum Brightness | 70 lm |
Mount Type | Hole |
Current | 160 mA, 230 mA, 70 mA |
Series | M23025 Series |
Manufacturer Warranty | 5 yr |
Includes Electrical Connection | Electrical Connection Included |
Mount Style | Surface |
Electrical Connection | Bullet Connectors |
IP Rating | IP67 |
Vehicle Class | 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13 |
Description
Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Rectangular, Mount Style Surface, Lens Color Red, White, Mount Type Hole, Overall Diameter 3/4 in, Overall Height 2 in, Overall Width 4 in, Standards DOT Compliant, SAE J2042, SAE J592, IP Rating IP67, Series M23025 Series, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Current 160 mA, 230 mA, 70 mA, Electrical Connection Bullet Connectors, Features Dual Color, Housing Material Polycarbonate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAB FOURS 05-11 TACOMA WINCH BUMPER W/ GRILL GUARD MATTE BLACK (TT05-B1550-1)
- TRAMEC SLOAN Hose Assembly, 24 In L, 3/8-18 (2ZJN6)
- GATES G-Force CVT Belts 21G4140 OEM 3211142 1 7/32" x 42 5/8" (21G4140)
- SKF Shaft Seal, 1-3/4 x 2-9/16 x 1/4", HM21, NBR (17415)
- MAXXIMA Back-Up Light, White, Rectangular, 170 mA (M42213-A)
- MAXXIMA Spot Light, 1-51/64" D, LED, 4-1/2" W, 460mA (M42360R/Y-A)
- MAXXIMA Spot Light, 1-51/64" D, 4-1/2" W, 4-1/2" H (M42364Y/Y)
- MAXXIMA DC Voltage Converter (M50913)
- MAXXIMA Strip Light, LED, 13/64" D, 45" Diameter (MLS-4569-A-SW)
- MAXXIMA Strip Light, LED, 13/64" D, 18" Diameter (MLS-1827-A-SW)
- WOLO MANUFACTURING ELECTRONIC BACK-UP ALARM WHITE NOISE(PULSING "PSSS - PSSS" SOUND) 12-24 Volts DC 97 DB (BA-197WN)
- Maxxima Automotive Back Up Alarms