Shop All Automotive Warning & Marker Lights
Maxxima
Clearance Marker Light, Red, 51/64" D, 30mA
Mfr # M20344CH-RCL
Zoro # G8478849
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Lamp Type Led
- Includes Mounting Screws
- Sub-Category Clearance Marker Lights
- Mounting Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # M20344CH-RCL
- Zoro # G8478849
- UPC # 755183171480
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Height | 2-7/64" |
Width | 6-13/32" |
Length - Vehicle Lighting | 6 1/2 in |
Depth | 51/64" |
Height - Vehicle Lighting | 2 in |
Width - Vehicle Lighting | 3/4 in |
Overall Height | 2 in |
Overall Width | 3/4 in |
Overall Depth | 3/4 in |
Description
Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Oval, Mount Style Surface, Lens Color Clear, Red, Mount Type Hole, Overall Diameter Not Applicable, Overall Height 2 in, Overall Width 3/4 in, Standards SAE J2042, SAE J592E, IP Rating IP67, SAE Lens Code P2, P3, Series Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Current 20 mA, Electrical Connection PL-2 Connector, Features Corrosion Resistant, Solid State Circuit Board, Housing Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DILL AIR CONTROLS 5415 T-10 Torque Tool (5415)
- A & I PRODUCTS Hub w/brgs & hdwr 6" x6" x8" (A-SP19116)
- LUMAPRO Miniature Lamp, 259, 1.5W, T3 1/4, 6.3V, PK10 (259-10PK)
- WIX FILTERS Spin-On Style, Synthetic Wire Backed Media, With Anti Drain Back Valve, With 8-11 PSI Bypass Valve (51334XP)
- MAXXIMA Clearance Light, LED, Amber, Surf, Oval, 4 L (M23015Y)
- MAXXIMA Clearance Light, LED, Red, Surf, Rect, 4 L (AX19CR - KIT)
- MAXXIMA Clearance Light, LED, Amber, Rect, 3-3/16 L (3LXF7)
- MAXXIMA Vehicle Dome Light, 12.8V DC, Red/White (M84434RW-A)
- MAXXIMA Clearance Light, LED, Amber, Oval, 6-1/4 L (M20332YCL)
- MAXXIMA Oval Clearance Marker P2/P3/PC Amber (M17200Y)
- GROTE Marker Lamp, LED, 3 Diode, Red (G1502)
- Maxxima Automotive Warning & Marker Lights