Shop All Automotive Warning & Marker Lights
Maxxima
Clearance Marker Light, Red, 1-3/4" D
Mfr # M09105R
Zoro # G4847075
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Lens Shape - Vehicle Lighting Triangle
- Lens Color Red
- Voltage 12.8VDC
- Lighting Technology - Vehicle Lighting Strobe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # M09105R
- Zoro # G4847075
- UPC # 755183161368
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Width - Vehicle Lighting | 2 1/2 in |
Diameter - Vehicle Lighting | 2 1/2 in |
Diameter | 2" |
Depth | 1-3/4" |
Overall Height | 1 5/8 in |
Overall Depth | 2 1/2 in |
Description
Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Triangle, Mount Style Surface, Lens Color Red, Mount Type Grommet, Overall Diameter Not Applicable, Overall Height 1 5/8 in, Overall Width Not Applicable, Standards SAE J2039, SAE J592, IP Rating IP67, SAE Lens Code P2, Series Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Current 60 mA, Electrical Connection PL-2 Connector, Features Corrosion Resistant, Flash Pattern Synchronized/Alternating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Pintle Hook (48231)
- MIDLAND METAL 58 DOT PIN BULKHEAD UNION (821000)
- DAYCO 90 Deg Molded Coolant Hose, 80408 (80408)
- WIX FILTERS Various Onan Applications, 57398 (57398)
- MAXXIMA LED WARNING LIGHT AMBER (SDL-50-A)
- MAXXIMA Clearance Light, LED, Amber, Rect, 3-3/16 L (3LXF7)
- MAXXIMA Clearance Marker Light, LED, Amber, 100mA (M11201Y)
- MAXXIMA Stop/Turn/Tail Light, Red, 1-13/32" D (M42221)
- MAXXIMA Clearance Light, LED, Amber, Grommet, 2 Dia (M09100Y)
- MAXXIMA Clearance Marker Light, Amber, 51/64" D (M30332Y)
- REFLEX Led Beacon, 12-24Vdc, 15 Patterns, Blue (7160B)
- Maxxima Automotive Lighting