Shop All Automotive Warning & Marker Lights
Maxxima
Clearance Marker Light
Mfr # M17210Y
Zoro # G903614745
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Peterbilt(R) Style Cab Marker
- Standards SAE J2042, SAE J592E
- Manufacturer Warranty - Vehicle Lighting 5 Year Warranty
- Number of LEDs 9
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxxima
- MFR # M17210Y
- Zoro # G903614745
- UPC # 755183182042
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Length - Vehicle Lighting | 4 1/2 in |
Overall Height | 1 5/8 in |
Height - Vehicle Lighting | 1 5/8 in |
Width - Vehicle Lighting | 1 5/8 in |
Overall Width | 4 1/2 in |
Overall Depth | 1/2 in |
Description
CLEARANCE MARKER LIGHT PETERBILT(R) STYLE, Light Type Clearance Light, Lighting Technology LED, Shape Rectangular, Mount Style Surface, Lens Color Amber, Mount Type Hole, Overall Diameter Not Applicable, Overall Height 1 5/8 in, Overall Width 4 1/2 in, Standards SAE J2042, SAE J592E, IP Rating IP67, SAE Lens Code P2, P3, Series Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Current 100 mA, Electrical Connection OEM Connector, Housing Material Polycarbonate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 100W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3431)
- BALDWIN FILTERS Fuel Filter, 7 21/32 in Length, 3 1/2 in Outside Dia (BF7950-D)
- STABILUS Gas Spring Trunk/Hatch, 5B-7642VA (5B-7642VA)
- WHALE MARINE Standard Submersible Electric Galley Pump - 12V (GP1002)
- MAXXIMA Stop/Turn/Tail Light, Red, 3/4" D, 140mA (M42321R)
- MAXXIMA LED CLRNC LGHT RED GROMMET MNT (M20311R)
- MAXXIMA Combination Flashing Warning Light (M85427R-YCL)
- MAXXIMA Clearance Light, LED, Red, Round, 2-1/2 Dia (M16280RCL)
- MAXXIMA LED Marker, Rectangular, Red, 4-5/8" L (M42206R)
- MAXXIMA Clearance Light, LED, Rd, Grommet, Rnd, 2 Dia (M34260RCL)
- ECCO Beacon Light, Aluminum, 6-45/34" H (7980A)
- Maxxima Automotive Lighting