Shop All Automotive Warning & Marker Lights
Maxxima
Clearance Marker Light, LED, Red/Clear
Mfr # M20341RCL
Zoro # G9753152
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Smooth Reflective White; Back and End Panels: White
- Voltage 12.8VDC
- Lamp Type Led
- Includes Mounting Tape
- Sub-Category Clearance Marker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # M20341RCL
- Zoro # G9753152
- UPC # 755183171336
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Height | 0.6" |
Width | 4" |
Depth | 0.7" |
Height - Vehicle Lighting | 3/4 in |
Width - Vehicle Lighting | 1/2 in |
Length - Vehicle Lighting | 4 in |
Overall Height | 5/8 in |
Overall Width | 4 in |
Overall Depth | 11/16 in |
Description
Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Rectangular, Mount Style Surface, Lens Color Clear, Red, Mount Type Hole, Panel, Overall Diameter Not Applicable, Overall Height 5/8 in, Overall Width 4 in, Standards SAE J592E, IP Rating IP67, SAE Lens Code P2, PC, Series Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Current 100 mA, Electrical Connection Lead Connector, Housing Material Polycarbonate, Includes Mounting Tape, Installation Type Permanent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART SILICONE PAD, ADHESIVE 50W, 120V, 04A 312 9 CM X 114 3CM CSACE (3400030)
- PENNZOIL SAE 40 4-Cycle Conventional Motor Oil 1 qt (550049496)
- GOLD EAGLE Gold Eagle 22001 STA-BIL Fogging Oil - 12 oz. (22001)
- VALTERRA 15AM-30AF DETACH ADAPTER CORD, 12IN, BULK (A10-1530DBK)
- MAXXIMA Clearance Light, LED, Red, Round, 2-1/2 Dia (AX10RCG-KIT)
- MAXXIMA Clearance Marker Light, Red/Clear, 2" D (M09320RCL)
- MAXXIMA Clearance Marker Light, FMVSS J592e, P2, PC (M09300Y)
- MAXXIMA Clearance Light, LED, Amber, Rect, 3-3/16 L (3LXF7)
- MAXXIMA Combination Flashing Warning Light (M85427R-YCL)
- MAXXIMA Clearance Marker Light, Amber/Blue, LED (M09340YBL-DC)
- GROTE Clearance/Marker Lamp, LED, Red (47072)
- Maxxima Automotive Warning & Marker Lights