Shop All Automotive Warning & Marker Lights
Maxxima
Clearance Marker Light, LED, Red, 30mA
Mfr # M11201R
Zoro # G9746597
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Round
- Lens Color Red
- Voltage 12.8VDC
- Lighting Technology - Vehicle Lighting LED
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # M11201R
- Zoro # G9746597
- UPC # 755183162723
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Width - Vehicle Lighting | 2 1/2 in |
Diameter - Vehicle Lighting | 2 1/2 in |
Overall Diameter | 2 1/2 in |
Overall Depth | 2 1/2 in |
Description
Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Round, Mount Style Surface, Lens Color Red, Mount Type Grommet, Overall Diameter 2 1/2 in, Overall Height Not Applicable, Overall Width Not Applicable, Standards DOT Compliant, IP Rating IP67, SAE Lens Code P2, Series Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Current 30 mA, Electrical Connection PL-2 Connector, Flash Pattern Single, Housing Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON 32 Oz. Synthetic 4-Cycle Motor Oil (100074)
- BLUE CORAL Automotive Upholstery Cleaner Dri-Clean Plus With Odor Eliminator, Aerosol Spray Can, 22.8 oz (BLUEDC22)
- RONSTAN Small C-Cleat Cam Cleat Black W/Black Base (RF5400)
- NATIONAL OIL SEALS & BEARINGS NATIONAL SEAL & BEARING (2788)
- MAXXIMA Clearance Light, LED, Red, Round, 2-1/2 Dia (AX10RCG-KIT)
- MAXXIMA Clearance Light, LED, Red, Round, 2-1/2 Dia (M11300R)
- MAXXIMA Clearance Light, LED, Red, Rect, 3-3/16 L (M20350R)
- MAXXIMA LED Warning Light, Magnetic Mount, Amber (SDL-35Y)
- MAXXIMA Clearance Light, LED, Amber, Rect, 2-7/8 L (AX17YB-KIT)
- MAXXIMA Clearance Light, LED, Red, Surf, Rect, 4 L (AX19CR - KIT)
- MAXXIMA Beacon Light, LED, Amber, 5-1/10" Dia. (M42720Y)
- Maxxima Automotive Lighting