Shop All Automotive Warning & Marker Lights
Maxxima
Clearance Marker Light, LED, Amber, 100mA
Mfr # M11201Y
Zoro # G9746624
original price:
$10.52
26% off
new price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Round
- Lamp Type Led
- Lens Color Amber
- Voltage 12.8VDC
- Lighting Technology - Vehicle Lighting LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # M11201Y
- Zoro # G9746624
- UPC # 755183162730
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Width - Vehicle Lighting | 2 1/2 in |
Height | 2-1/2" |
Length | 2-1/2" |
Diameter - Vehicle Lighting | 2 1/2 in |
Width | 2-1/2" |
Depth | 2-13/32" |
Diameter | 2-1/2" |
Overall Depth | 2 1/2 in |
Overall Diameter | 2 1/2 in |
Description
Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Round, Mount Style Surface, Lens Color Amber, Mount Type Grommet, Overall Diameter 2 1/2 in, Overall Height Not Applicable, Overall Width Not Applicable, Standards DOT Compliant, IP Rating IP67, SAE Lens Code P2, Series Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Current 100 mA, Electrical Connection Lead Connector, Flash Pattern Single, Housing Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSCH ENTERPRISES 16 Oz. Super Shine Polish Wash and Shine (44016)
- CURT Trailer Hitch, 2" Receiver, Class 3,13234 (13234)
- BUYERS PRODUCTS Solid Aluminum Flat Grab Handle 16 Inch Long (B239916AL)
- KEN-TOOL Pin Boot Service Tool Kit, Steel (K029107)
- MAXXIMA Clearance Light, LED, Amber, Grommet, 2 Dia (M34260YCL)
- MAXXIMA Clearance Marker Light, LED, 0.6In H, Red (M20341R)
- MAXXIMA Warning Light, Amber, Flashing, 12/24V DC (M20486YCL)
- MAXXIMA Clearance Marker Light, Amber, 2" Dia. (M34260Y)
- MAXXIMA Clearance Marker Light, LED, 0.6In H, Clear (M20341YCL)
- MAXXIMA Clearance Marker Light, Amber, Round (M16280Y)
- PETERSON MANUFACTURING LED CLEARANCE LIGHT KIT (V178XR)
- Maxxima Automotive Warning & Marker Lights