Shop All Automotive Warning & Marker Lights
Maxxima
Clearance Marker Light, LED, 0.6In H, Clear
Mfr # M20341YCL
Zoro # G9753134
original price:
$8.21
16% off
new price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Rectangular
- Lamp Type Led
- Lens Color Clear
- Voltage 12.8VDC
- Lighting Technology - Vehicle Lighting LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # M20341YCL
- Zoro # G9753134
- UPC # 755183171343
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Height - Vehicle Lighting | 3/4 in |
Width - Vehicle Lighting | 1/2 in |
Height | 0.6" |
Width | 4" |
Length - Vehicle Lighting | 4 in |
Depth | 0.7" |
Overall Height | 5/8 in |
Overall Width | 4 in |
Overall Depth | 11/16 in |
Description
Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Rectangular, Mount Style Surface, Lens Color Clear, Mount Type Hole, Panel, Overall Diameter Not Applicable, Overall Height 5/8 in, Overall Width 4 in, Standards SAE J592E, IP Rating IP67, SAE Lens Code P2, PC, Series Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Current 100 mA, Electrical Connection Lead Connector, Housing Material Polycarbonate, Includes Mounting Tape, Installation Type Permanent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Rear-Starter Asm (753-06243)
- CARRAND Polishing Bonnet, 9 to 10 In., Wool (40405AS)
- VALTERRA Valterra A0170SBKVP 3/4" Water Inlet Plug with Strap - Black (Carded) (A0170SBKVP)
- WESTIN Smooth Tailgate Cap (72-01481)
- MAXXIMA LED Marker Light, Amber, 1-3/4" D (M09105Y)
- MAXXIMA Oval Clearance Marker P2/P3/PC Amber (M17200Y)
- MAXXIMA Clearance Marker Light, Amber, 2" Dia. (M34260Y)
- MAXXIMA Warning Light, Amber, Flashing, 12/24V DC (M20486YCL)
- MAXXIMA Clearance Light, LED, Amber, Rect, 2-1/2 L (3LXG2)
- MAXXIMA Clearance Marker Light, Amber, Round (M16280Y)
- ECCO Directional Lamp, 1-13/64" H, 51/64" D, LED (ED3706A)
- Maxxima Automotive Lighting