Shop All License Plate Lights
Maxxima
Clearance Marker Light, Green/Red, LED
Mfr # M09340RG-DC
Zoro # G910437191
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards DOT Compliant, FMVSS 108, SAE J2042, SAE J592
- Housing Material Stainless Steel
- Lens Material Polycarbonate
- Features Dual Color
- Lens Color Green, Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # M09340RG-DC
- Zoro # G910437191
- UPC # 755183184138
- Country of Origin Taiwan, Province of China
- Category License Plate Lights
Dimensions
Overall Diameter | 3/4 in |
Details
Item | Clearance Marker Light |
Standards | DOT Compliant, FMVSS 108, SAE J2042, SAE J592 |
Housing Material | Stainless Steel |
Lens Material | Polycarbonate |
Features | Dual Color |
Lens Color | Green, Red |
Lighting Technology | LED |
Shape | Round |
Includes | Bezel |
Number of Bulbs | 4 |
Includes Electrical Connection | Electrical Connection Included |
Manufacturer Warranty | 5 yr |
Current | 30 mA |
Light Type | Clearance Light |
Electrical Connection | Bullet Connectors |
IP Rating | IP67 |
Mount Type | Hole |
Mount Style | Surface |
Series | M09340-DC |
Vehicle Class | 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13 |
Description
Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Round, Mount Style Surface, Lens Color Green, Red, Mount Type Hole, Overall Diameter 3/4 in, Overall Height Not Applicable, Overall Width Not Applicable, Standards DOT Compliant, FMVSS 108, SAE J2042, SAE J592, IP Rating IP67, Series M09340-DC, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Current 30 mA, Electrical Connection Bullet Connectors, Features Dual Color, Housing Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENT FIX EQUIPMENT Weld Drill Bit, Titanium, Spot, Tin, 8 x80mm (DF-1780T)
- FIAMM Horn Replacement Kit, Air, 2.5" L (21340)
- GROTE Copper Lug, Tin, 2/0 Ga, 5/16", PK25 (84-9536)
- ZORO SELECT Silicone Coolant Hose, ID 1 3/4 In (5515-175)
- MAXXIMA LED License Plate Light (M25201L)
- MAXXIMA LED License Plate Light (M25100L)
- MAXXIMA LED License Plate Light (M25200L)
- TECNIQ Chr Base Lic. Lamp Vert Plane Mnt (TQ L11-WC00-1)
- GROTE LICENSE LAMP, CLR, MICRONOVALED DOT (60781)
- OPTRONICS Surface Mount License Plate Light (LP56CB)
- PETERSON MANUFACTURING Mounts To License Plate Incandescent Bulb Chrome Plated Steel Housing (V435)
- Maxxima License Plate Lights