Shop All Automotive Warning & Marker Lights
Maxxima
Clearance Marker Light, FMVSS J592e, P2, PC
Mfr # M09300Y
Zoro # G104067401
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Lamp Type Led
- Includes Grommet
- Sub-Category Courtesy Lights
- Mounting Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # M09300Y
- Zoro # G104067401
- UPC # 755183166028
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Height | 1" |
Width | 3/4" |
Depth | 2" |
Width - Vehicle Lighting | 1 in |
Diameter - Vehicle Lighting | 3/4 in |
Diameter | 3/4" |
Overall Depth | 1 in |
Overall Diameter | 3/4 in |
Description
Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Round, Mount Style Surface, Lens Color Amber, Mount Type Grommet, Overall Diameter 3/4 in, Overall Height Not Applicable, Overall Width Not Applicable, Standards SAE J592E, IP Rating IP67, SAE Lens Code P2, PC, Series Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Current 50 mA, Electrical Connection Lead Bullet Connector, Features Resin Sealed, Housing Material Polycarbonate, Includes Grommet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Replacment Adjustable Tri-Ball Head (45800)
- GOLIGHT Stryker Wired Dash Remote (3020-D)
- BLACKBULL Black Bull SJ1 1 Ton 15"L x 4"W Scissor Jack (SJ1)
- 3M 3M 357 Bondo Spreader, 3 Pack (7100028860)
- MAXXIMA Clearance Light, LED, Amber, 2-1/2 In Dia (M16280YCL)
- MAXXIMA Clearance Light, LED, Amber, Surf, Oval, 4 L (3JYD8)
- MAXXIMA Clearance Light, LED, Amber, Oval, 6-1/4 L (M20332Y)
- MAXXIMA Clearance Light, LED, Amber, Rect, 3-3/16 L (3LXF7)
- MAXXIMA Clearance Light, LED, Red, Round, 2-1/2 Dia (AX10RG-KIT)
- MAXXIMA Dual Light/Warning Light (M84420YWCL-DC)
- EUCLID Lock Ring, Camshaft, Brake, Snapring (E1569)
- Maxxima Automotive Warning & Marker Lights