Shop All Automotive Warning & Marker Lights
Maxxima
Clearance Marker Light, Amber/Blue, LED
Mfr # M09340YBL-DC
Zoro # G610437156
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bezel
- Features Dual Color
- Standards DOT Compliant, FMVSS 108, SAE J2042, SAE J592
- Shape Round
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # M09340YBL-DC
- Zoro # G610437156
- UPC # 755183183049
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Overall Diameter | 3/4 in |
Details
Item | Clearance Marker Light |
Includes | Bezel |
Features | Dual Color |
Standards | DOT Compliant, FMVSS 108, SAE J2042, SAE J592 |
Shape | Round |
Lighting Technology | LED |
Lens Color | Amber, Blue |
Number of Bulbs | 4 |
Lens Material | Polycarbonate |
Housing Material | Stainless Steel |
Manufacturer Warranty | 5 yr |
Includes Electrical Connection | Electrical Connection Included |
Light Type | Clearance Light |
Electrical Connection | Bullet Connectors |
Current | 30 mA |
Mount Type | Hole |
Series | M09340-DC |
IP Rating | IP67 |
Vehicle Class | 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13 |
Mount Style | Surface |
Description
Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Round, Mount Style Surface, Lens Color Amber, Blue, Mount Type Hole, Overall Diameter 3/4 in, Overall Height Not Applicable, Overall Width Not Applicable, Standards DOT Compliant, FMVSS 108, SAE J2042, SAE J592, IP Rating IP67, Series M09340-DC, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Current 30 mA, Electrical Connection Bullet Connectors, Features Dual Color, Housing Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHUMACHER ELECTRIC Automatic Battery Charger/Maintainer, 3A, 12V (SP1297)
- BALDWIN FILTERS Oil Filter Element, By-Pass (C750-E)
- KEN-TOOL T36 Hammer-Wood Handle (35325)
- ESCO/EQUIPMENT SUPPLY CO Jack, 55 tons, Lightweight Aluminum (10312)
- MAXXIMA LED Marker Light, Amber, 1-3/4" D (M09105Y)
- MAXXIMA Dual Light/Warning Light (M84420YWCL-DC)
- MAXXIMA Clearance Marker Light, Amber, 2" Dia. (M34260Y)
- MAXXIMA Side Turn/Side Marker, Oval, Amber (M63122Y)
- MAXXIMA Clearance Light, LED, Rd, Grommet, Rnd, 2 Dia (M09100R)
- MAXXIMA Warning Light, Oval, Flashing, 12/24V DC (M20389YWCL-DC)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Green (LP3M-120G)
- Maxxima Automotive Lighting