Shop All Automotive Warning & Marker Lights
Maxxima
Clearance Marker Light, Amber, Round
Mfr # M16280Y
Zoro # G4847179
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Lens Shape - Vehicle Lighting Round
- Voltage 12.8VDC
- Lens Color Amber
- Lighting Technology - Vehicle Lighting Strobe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # M16280Y
- Zoro # G4847179
- UPC # 755183162655
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Width - Vehicle Lighting | 3/4 in |
Diameter - Vehicle Lighting | 2 1/2 in |
Diameter | 2-1/2" |
Depth | 45/64" |
Overall Depth | 3/4 in |
Overall Diameter | 2 1/2 in |
Description
Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Round, Mount Style Surface, Lens Color Amber, Mount Type Grommet, Overall Diameter 2 1/2 in, Overall Height Not Applicable, Overall Width Not Applicable, Standards SAE J2039, SAE J592, IP Rating IP67, SAE Lens Code P2, Series Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Current 40 mA, Electrical Connection PL-2 Connector, Flash Pattern Synchronized/Alternating, Flashes per Minute Variable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARGOGLIDE SLIDE OUT TRUCK BED TRAY, 1500 LB CAPACITY, 100% EXTENSION, 36 BEARINGS, A (CG1500XL-8048)
- STENS Oem Replacement Belt 265-272 For Snapper 7010749Yp (265-272)
- WEGMANN AUTOMOTIVE I7 Uncoated PB Commercial Weight 10.0 oz. (I7100)
- BETTER BUILT SINGLE LID TRUCK TOOL CHEST 56INLX20INWX18INH (62060192)
- MAXXIMA Clearance Marker, Amber, Clear Lens (M17300YWCL-DC)
- MAXXIMA Side Turn/Side Marker, Oval, Amber (M63122Y)
- MAXXIMA LED Marker Light, Amber, 1-3/4" D (M09105Y)
- MAXXIMA Clearance Light, LED, Red, Surf, Rect, 4 L (AX19CR - KIT)
- MAXXIMA Clearance Marker Light, Red/Clear, 2" D (M09320RCL)
- MAXXIMA Clearance Marker Light, LED, 0.6In H, Red (M20341R)
- BUYERS PRODUCTS Crush-Resistant Strobe Light Set (8892110)
- Maxxima Automotive Warning & Marker Lights