Shop All Automotive Warning & Marker Lights
Maxxima
Clearance Marker Light, Amber, 51/64" D
Mfr # M30332Y
Zoro # G8479110
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Lamp Type Led
- Includes Mounting Screws
- Sub-Category Clearance Marker Lights
- Mounting Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # M30332Y
- Zoro # G8479110
- UPC # 755183173897
- Country of Origin Korea, Republic of
- Category Automotive Warning & Marker Lights
Dimensions
Height | 1-51/64" |
Length | 2" |
Width | 6-13/64" |
Depth | 51/64" |
Width - Vehicle Lighting | 3/4 in |
Height - Vehicle Lighting | 1 3/4 in |
Length - Vehicle Lighting | 6 1/4 in |
Overall Height | 1 13/16 in |
Overall Depth | 13/16 in |
Overall Width | 6 3/16 in |
Description
Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Oval, Mount Style Surface, Lens Color Amber, Mount Type Hole, Overall Diameter Not Applicable, Overall Height 1 13/16 in, Overall Width 6 3/16 in, Standards SAE J2042, SAE J592E, IP Rating IP67, SAE Lens Code P2, P3, Series Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Current 60 mA, Electrical Connection Bullet and Ring Connector, Features Moisture Proof, Solid State Circuit Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Auto V-Belt, Industry Number 9620HD (9620HD)
- KEN-TOOL Driving Iron and Bead Brkg Tool, 11-3/4In (32126)
- GROTE Spiral Wrap, Clear, 1/4", 100 ft. (83-9003)
- VELVAC Pogo Stck, Enc Sprg, Znc&Yel, 50"W/Hldr (581106-5)
- MAXXIMA Clearance Light, LED, Amber, Surf, Oval, 3 L (3JYC5)
- MAXXIMA Combination Flashing Warning Light (M85427R-YCL)
- MAXXIMA Clearance Marker Light, Red, Round (M34260R)
- MAXXIMA Clearance Light, LED, Red, Round, 2-1/2 Dia (AX10RG-KIT)
- MAXXIMA Bus Warning Light, LED, 7.2In H, Amber (M90070Y)
- MAXXIMA Clearance Light, LED, Rd, Surf, Ovl, 17-1/8 L (M20343R)
- ECCO Beacon Light, Aluminum, 3-29/32" H (7160A)
- Maxxima Automotive Lighting