Shop All Automotive Warning & Marker Lights
Maxxima
Clearance Marker Light, Amber, 2" Dia.
Mfr # M34260Y
Zoro # G4847109
original price:
$8.19
6% off
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Lens Shape - Vehicle Lighting Round
- Voltage 12.8VDC
- Lens Color Amber
- Lighting Technology - Vehicle Lighting LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxxima
- MFR # M34260Y
- Zoro # G4847109
- UPC # 755183162594
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Width - Vehicle Lighting | 3/4 in |
Diameter - Vehicle Lighting | 2 in |
Diameter | 2" |
Depth | 11/16" |
Overall Depth | 3/4 in |
Overall Diameter | 2 in |
Description
Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Round, Mount Style Surface, Lens Color Amber, Mount Type Grommet, Overall Diameter 2 in, Overall Height Not Applicable, Overall Width Not Applicable, Standards SAE J2039, SAE J592, IP Rating IP67, SAE Lens Code P2, Series Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Current 40 mA, Electrical Connection PL-2 Connector, Features Corrosion Resistant, Housing Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSOCIATED Heavy Duty Commerical Portable Battery C (ASO6010B)
- GATES 90Deg Molded Heater Hose - Pipe To Water Pump, 28474 (28474)
- MOTORMITE Door Pull Strap-Full Length, 77202 (77202)
- UNIVERSAL AIR COND Universal Air Conditioning Blower Motor, Bm0351 (BM0351)
- MAXXIMA LED Warning Light, Magnetic Mount, Red (SDL-35R)
- MAXXIMA Clearance Light, LED, Rd, Surf, Ovl, 17-1/8 L (M20343R)
- MAXXIMA LED Marker, Rectangular, Red, 4-5/8" L (M42206R)
- MAXXIMA LED Marker Light, Amber, 1-3/4" D (M09105Y)
- MAXXIMA Side Turn/Side Marker, Oval, Amber (M63122Y)
- MAXXIMA Warning Light, Round, Amber (M42701Y)
- TRUCK-LITE Base Mount, Led, Yellow Rectangular, 4 Diode, Marker Clearance Light, P2, 19 Series Male Pin, 12V (19250Y3)
- Maxxima Automotive Lighting