Shop All Automotive Warning & Marker Lights
This Product is Discontinued
Maxxima
Clearance Marker Light, Amber, 2" D (Discontinued)
Mfr # M09300Y
Zoro # G8478858
This Product is Discontinued
Key Features
- Color Amber
- Lamp Type Led
- Includes Black Grommet, Pigtail
- Sub-Category Courtesy Lights
- Mounting Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # M09300Y
- Zoro # G8478858
- UPC # 755183166028
- Country of Origin Korea, Republic of
- Category Automotive Warning & Marker Lights
Dimensions
Height | 1" |
Width | 3/4" |
Diameter | 3/4" |
Width - Vehicle Lighting | 1 in |
Diameter - Vehicle Lighting | 3/4 in |
Depth | 2" |
Description
Clearance Marker Light, Housing Material Acrylic, Includes Black Grommet, Pigtail, Lens Material Acrylic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.