Shop All Automotive Warning & Marker Lights
Maxxima
Clearance Marker, Flashng Warning Light
Mfr # M09450YWCL-DC
Zoro # G003614805
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Grommet
- Features 28 Programmable Flash Patterns, Dual Color, Dual Function
- Standards SAE J595, Class II, SAE J595, Class III
- Lens Color Amber, White
- Manufacturer Warranty - Vehicle Lighting 5 Year Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # M09450YWCL-DC
- Zoro # G003614805
- UPC # 755183181717
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Length - Vehicle Lighting | 1 3/16 in |
Diameter - Vehicle Lighting | 1 1/4 in |
Height - Vehicle Lighting | 5/8 in |
Overall Diameter | 1 1/4 in |
Description
1-1/4 In. CLEARANCE MARKER AND FLASHING WARNING LIGHT, Light Type Clearance Light, Lighting Technology LED, Shape Round, Mount Style Surface, Lens Color Amber, White, Mount Type Grommet, Overall Diameter 1 1/4 in, Overall Height Not Applicable, Overall Width Not Applicable, Standards SAE J595, Class II, SAE J595, Class III, IP Rating IP67, SAE Lens Code P2, P3, PC2, W2, Series M09450 Series, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Current 140 mA, Electrical Connection Lead Jacketed Connector
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Stroke Control Stop Set of 3 8" x6" x3" (A-DP03)
- MILTON Replacement Valve Core, Compression Tester, PK5 (1251-2)
- BALDWIN FILTERS Radial Seal Air Filter, 9-1/2 x 19-1/2 in (RS5391)
- RACE SPORT Terminator Series 9005 Fanless Led Conversion Headlight Kit (9005TLED)
- MAXXIMA LED CLRNC LGHT AMBER GRMMNT (M20311Y)
- MAXXIMA Clearance Light, LED, Amber, Grommet, 2 Dia (M34260YCL)
- MAXXIMA Clearance Marker, Red, Clear Lens (M17300RWCL-DC)
- MAXXIMA Warning Light, Amber, Continuous, 12.8V DC (M42321-A)
- MAXXIMA Clearance Light, LED, Red, Round, 2-1/2 Dia (AX10RG-KIT)
- MAXXIMA Clearance Light, LED, Rd, Surf, Oval, 6-1/4 L (M20332R)
- BUYERS PRODUCTS Ultra Bright Narrow Profile Amber/Clear LED Strobe Light (8892802)
- Maxxima Automotive Lighting