Shop All Automotive Warning & Marker Lights
Maxxima
Clearance Marker Amber Reflector
Mfr # M17100Y-DV
Zoro # G600690417
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Gasket
- Features Clearance Marker, High Impact, Reflector
- Standards SAE J2042, SAE J592, SAE J594
- Lens Color Amber
- Lens Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # M17100Y-DV
- Zoro # G600690417
- UPC # 755183180345
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Width - Vehicle Lighting | 1 5/8 in |
Length - Vehicle Lighting | 4 11/16 in |
Height - Vehicle Lighting | 3/8 in |
Overall Height | 1 5/8 in |
Overall Depth | 3/8 in |
Overall Width | 4 11/16 in |
Description
Clearance Marker Amber Reflector, Light Type Clearance Light, Lighting Technology LED, Shape Rectangular, Mount Style Surface, Lens Color Amber, Mount Type Hole, Overall Diameter Not Applicable, Overall Height 1 5/8 in, Overall Width 4 11/16 in, Standards SAE J2042, SAE J592, SAE J594, IP Rating IP67, SAE Lens Code P2, P3, Series Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Current 50 mA, Electrical Connection Blunt Cut Wires, Includes Gasket, Lens Material Acrylic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 10" Convex Lens K-10 (702149)
- CHANNELLOCK $PLIER OIL FILTER 15" (CL215)
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 471730 (471730)
- PRESTONE Radiator Flush For Aluminum/Metal 22 oz (AS-105Y)
- MAXXIMA Clearance Light, LED, Amber, Surf, Oval, 3 L (3JYC5)
- MAXXIMA Clearance Marker Light, LED, Red/Clear (M20341RCL)
- MAXXIMA LED Marker, Rectangular, White (M42206)
- MAXXIMA Clearance Marker Light, FMVSS J592e, P2, PC (M09300Y)
- MAXXIMA Clearance Marker Light, Amber, Round (M16280Y)
- MAXXIMA Combination Flashing Warning Light (M85427R-YCL)
- WOLO Beacon Rotating Light, Amber Lens (3100-A)
- Maxxima Automotive Lighting