Shop All Automotive Warning & Marker Lights
Maxxima
Clearance Marker, Amber, Clear Lens
Mfr # M17300YWCL-DC
Zoro # G103614804
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Moisture Proof
- Standards SAE J2042, SAE J592E
- Rating J2042, J592
- Lens Color Amber, Clear
- Lens Color - Vehicle Lighting Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxxima
- MFR # M17300YWCL-DC
- Zoro # G103614804
- UPC # 755183181892
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Width - Vehicle Lighting | 1 1/8 in |
Height - Vehicle Lighting | 1 1/2 in |
Length - Vehicle Lighting | 5 1/8 in |
Overall Height | 1 1/2 in |
Overall Width | 5 1/8 in |
Overall Depth | 1 1/8 in |
Description
CLEARANCE MARKER AMBER CLEAR LENS AND GROUND LIGHT, Light Type Clearance Light, Lighting Technology LED, Shape Rectangular, Mount Style Surface, Lens Color Amber, Clear, Mount Type Screw, Overall Diameter Not Applicable, Overall Height 1 1/2 in, Overall Width 5 1/8 in, Standards SAE J2042, SAE J592E, IP Rating IP67, SAE Lens Code P2, P3, Series Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Current 110 mA, 80 mA, Electrical Connection Bullet and Ring Connector, Features Moisture Proof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 1/2 Inch Forged Stake Pocket D-Ring With 2-1/2 Inch I.D. (B38SP)
- PETERSON MANUFACTURING Replacement Lens Fits Peterson Light Series 5621 5661 Amber Lens (V2549-15A)
- SCHROEDER Filter Element, Microglass, 5 Microns (SBF-9600-8Z5B)
- DORMAN Tie Rod Dust Boot, 13563 (13563)
- MAXXIMA Clearance Light, LED, Rd, Grommet, Rnd, 2 Dia (M09100R)
- MAXXIMA Clearance Light, LED, Amber, Rect, 2-1/2 L (3LXG2)
- MAXXIMA Clearance Light, LED, Amber, Oval, 6-1/4 L (M20332Y)
- MAXXIMA Clearance Light, LED, Rd, Surf, Oval, 6-5/8 L (M72270R)
- MAXXIMA Clearance Light, LED, Red, Round, 2-1/2 Dia (AX10RCG-KIT)
- MAXXIMA Clearance Marker Light, Amber, 2" Dia. (M34260Y)
- PETERSON MANUFACTURING COMB LIGHT STOP/TURN/TAIL W/O (V440)
- Maxxima Automotive Warning & Marker Lights