Shop All Turn Signal Lights, and Side Marker Lights
Maxxima
Clearance Marker, 6LED, P2PC, 1-1/4In, Amber
Mfr # M09400Y
Zoro # G4852766
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Round
- Lighting Technology - Vehicle Lighting LED
- Width - Vehicle Lighting 1 in
- Diameter - Vehicle Lighting 1 1/4 in
- Mounting - Vehicle Lighting Grommet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # M09400Y
- Zoro # G4852766
- UPC # 755183167070
- Country of Origin Korea, Republic of
- Category Turn Signal Lights, and Side Marker Lights
Dimensions
Width - Vehicle Lighting | 1 in |
Diameter - Vehicle Lighting | 1 1/4 in |
Overall Diameter | 1 1/4 in |
Overall Depth | 1 in |
Description
Clearance/Marker Lamp, Light Type Clearance Light, Lighting Technology LED, Shape Round, Mount Style Surface, Lens Color Amber, Mount Type Grommet, Overall Diameter 1 1/4 in, Overall Height Not Applicable, Overall Width Not Applicable, Standards SAE J592E, IP Rating IP67, SAE Lens Code P2, PC, Series M09400 Series, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Current 80 mA, Electrical Connection Bullet Connector, Includes Grommet, Lamp Life 100,000 hr, Lens Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROK Hitch Cover 2" Rubber (32934)
- BUYERS PRODUCTS 24x28x30 Inch Heavy Duty Diamond Tread Aluminum Step Box (1705183)
- VDO VDO SingleViu 80mm (3-1/8") Speedometer - 90MPH (A2C3832900030)
- BIOBOR Diesel Fuel Biocide, 8 oz. (BB08EZ01US-2)
- MAXXIMA Stop/Turn/Tail Light, LED, Grommet, Red (M42322RCLDF)
- MAXXIMA LED Light Stop/Tail/Turn/Backup (M42223L)
- MAXXIMA LED Light Stop/Tail/Turn/Backup (M42222)
- MAXXIMA Stop/Turn/Tail Light, Oval, Red/White (M63354-HYB)
- MAXXIMA Stop/Turn/Tail Light, Oval, 1-45/64" W (M63348R-MH)
- MAXXIMA Clearance Marker, Round, Red (M09410R)
- RACE SPORT 4 Sensor Parking System (Wired) (RS-PS200)
- Maxxima Automotive Headlight, Signal & Tail Light Assemblies