Shop All Automotive Warning & Marker Lights
Maxxima
Clearance Light, LED, Surface, Oval, 3 In L
Mfr # AX24Y-KIT
Zoro # G4010946
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Oval
- Lamp Type Led
- Lens Color Amber
- Lighting Technology - Vehicle Lighting LED
- Current Drawn 40 mA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # AX24Y-KIT
- Zoro # G4010946
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Height | 5/8" |
Length | 3" |
Width | 2" |
Overall Height | 5/8 in |
Overall Width | 2 in |
Description
Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Oval, Mount Style Surface, Lens Color Amber, Mount Type Hole, Overall Diameter Not Applicable, Overall Height 5/8 in, Overall Width 2 in, Standards SAE J2042, SAE J592, IP Rating IP67, SAE Lens Code P2, P3, Series Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Current 40 mA, Electrical Connection Pigtail, Features Tiered Bezel, Housing Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Tow Hook, 8-1/2" L, 5-1/2" W (B2800ALH)
- COVERCRAFT 11-C F250/F350 SD FRONT 40/20/40-SPLIT BENCH W/ADJ HDRSTS, FOLD DOWN C (SS3415PCCH)
- BUYERS PRODUCTS Class 5 44 Service Body Hitch Receiver w/ 2-1/2 Receiver Tube & 18 Mounting Plates (1801052L)
- HUMMINBIRD Ec M3 14W30 30' Transducer Extension Cable (720106-2)
- MAXXIMA Clearance Light, LED, Rd, Surf, Oval, 6-5/8 L (M72270R)
- MAXXIMA Clearance Marker Light, Amber Clear, 40mA (M09350YCL)
- MAXXIMA Clearance Marker Light (M17210Y)
- MAXXIMA Clearance Marker Light, LED, 0.6In H, Clear (M20341YCL)
- MAXXIMA Clearance Marker Light, Red/Clear, 2" D (M09320RCL)
- MAXXIMA Side Marker, Amber, 2-29/32 in. Depth (M63123Y)
- TRUCK-LITE 10 Series, LED, Yellow Round, 2 Diode, Marker Clearance Light, P2, Fit 'N Forget M/C, 12V (10250Y3)
- Maxxima Automotive Warning & Marker Lights