Shop All Automotive Warning & Marker Lights
Maxxima
Clearance Light, LED, Red, Surface, Oval, 4 L
Mfr # 3JYD6
Zoro # G5270666
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Lens Shape - Vehicle Lighting Oval
- Lens Color Clear, Red
- Lighting Technology - Vehicle Lighting LED
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxxima
- MFR # 3JYD6
- Zoro # G5270666
- UPC # 755183161658
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Height - Vehicle Lighting | 2 in |
Width - Vehicle Lighting | 1 in |
Height | 2" |
Length | 4" |
Width | 1" |
Length - Vehicle Lighting | 4 in |
Overall Height | 1 in |
Overall Width | 4 in |
Overall Depth | 2 in |
Description
Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Oval, Mount Style Surface, Lens Color Clear, Red, Mount Type Hole, Overall Diameter Not Applicable, Overall Height 1 in, Overall Width 4 in, Standards SAE J2042, SAE J592, IP Rating IP67, SAE Lens Code P2, PC, Series Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Current 110 mA, Electrical Connection PL-2 Connector, Features Sealed Unit, Housing Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Replacement Lens, Diameter: 4-1/2" (90012)
- QUICKCABLE Clamp Crimp, Pos, 2 Gauge, PK5 (4002-005P)
- MIDWEST FASTENER 20mm-1.5 Extra Fine Thread Oil Pan Drain Plugs 3PK (69386)
- BALDWIN FILTERS Fuel Filter, 9-15/32x3-11/16x9-15/32 In (BF1272-SPS)
- MAXXIMA Clearance Marker Light, Amber, Round (M16280Y)
- MAXXIMA Clearance Light, LED, Rd, Grommet, Rnd, 2 Dia (M09100R)
- MAXXIMA Clearance Light, LED, Amber, Surf, Oval, 3 L (3JYC5)
- MAXXIMA Clearance Light, LED, Surface, Oval, 3 In L (AX24Y-KIT)
- MAXXIMA Warning Light, Amber, Continuous, 12.8V DC (M42321-A)
- MAXXIMA Clearance Marker Light, Red, 1-3/4" D (M09105R)
- ABRAMS StarEye 4" Dome 12 LED Permanent Mount Beacon - Red (SB-400-R-PM)
- Maxxima Automotive Lighting