Shop All Automotive Warning & Marker Lights
Maxxima
Clearance Light, LED, Red, Round, 2-1/2 Dia
Mfr # M16280RCL
Zoro # G4035491
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Round
- Voltage 12.8VDC
- Lens Color Red
- Lighting Technology - Vehicle Lighting LED
- Color Smooth Reflective White; Back and End Panels: White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxxima
- MFR # M16280RCL
- Zoro # G4035491
- UPC # 755183162662
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Width - Vehicle Lighting | 3/4 in |
Diameter - Vehicle Lighting | 2 1/2 in |
Overall Depth | 3/4 in |
Overall Diameter | 2 1/2 in |
Description
Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Round, Mount Style Surface, Lens Color Red, Mount Type Grommet, Overall Diameter 2 1/2 in, Overall Height Not Applicable, Overall Width Not Applicable, Standards SAE J592E, IP Rating IP67, SAE Lens Code P2, Series Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Current 40 mA, Electrical Connection PL-2 Connector, Housing Material Polycarbonate, Includes Electrical Connection Electrical Connection Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANT Thermostat, 195 deg. F (13359)
- MOBIL 1 Qt. 5W-30 Mobil 1 Synthetic Motor Oil (124315)
- MAX VISION Wiper Blade, Conventional, Rubber, 26" Size (MXV261)
- BALDWIN FILTERS Air Filter, 6-31/32 x 3 in. (PA3901)
- MAXXIMA Clearance Light, LED, Red, Round, 2-1/2 Dia (AX10RCG-KIT)
- MAXXIMA Clearance Marker Light, Red, 1-3/4" D (M09105R)
- MAXXIMA Warning Light, Round, Amber (M42701Y)
- MAXXIMA Clearance Light, LED, Rd, Surf, Oval, 6-1/4 L (M20332R)
- MAXXIMA Clearance Marker Light, Round, 3/4" D (M09100RCL)
- MAXXIMA Clearance Marker Light, Red Clear, 13/32"D (M09350RCL)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Red (LP3T-12-48R-M1)
- Maxxima Automotive Lighting