Shop All Automotive Warning & Marker Lights
Maxxima
Clearance Light, LED, Red, Round, 2-1/2 Dia
Mfr # M11300R
Zoro # G3941323
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Lens Shape - Vehicle Lighting Round
- Lens Color Red
- Voltage 12.8VDC
- Lighting Technology - Vehicle Lighting LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # M11300R
- Zoro # G3941323
- UPC # 755183162624
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Width - Vehicle Lighting | 3/4 in |
Height | 11/16" |
Diameter - Vehicle Lighting | 2 1/2 in |
Diameter | 2-1/2" |
Overall Depth | 3/4 in |
Overall Diameter | 2 1/2 in |
Description
Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Round, Mount Style Surface, Lens Color Red, Mount Type Grommet, Overall Diameter 2 1/2 in, Overall Height Not Applicable, Overall Width Not Applicable, Standards SAE J592E, IP Rating IP67, SAE Lens Code P2, Series Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Current 100 mA, Electrical Connection PL-2 Connector, Housing Material Polycarbonate, Includes Electrical Connection Electrical Connection Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Sleeve, Dia. 2.249 to 2.255 In (99227)
- ENERPAC Kit (C604K1)
- DONALDSON P613333, AIR PRMY (P613333)
- A & I PRODUCTS Hydraulic Pump Seal Kit 6" x6" x0.5" (A-AR98993)
- MAXXIMA Oval Clearance Marker P2/P3/PC Amber (M17200Y)
- MAXXIMA Clearance Marker, Flashng Warning Light (M09450YCL-DC)
- MAXXIMA Clearance Light, LED, Rd, Grommet, Rnd, 2 Dia (M09100R)
- MAXXIMA Clearance Light, LED, Amber, Rect, 3-3/16 L (3LXF7)
- MAXXIMA Clearance Light, LED, Amber, Grommet, 2 Dia (M34260YCL)
- MAXXIMA Clearance Light, LED, Amber, Grommet, 2 Dia (M09100Y)
- MAXXIMA Clearance Marker Light, LED, 0.6In H, Amber (M20341Y)
- Maxxima Automotive Warning & Marker Lights