Shop All Automotive Warning & Marker Lights
Maxxima
Clearance Light, LED, Red, Round, 2-1/2 Dia
Mfr # AX10RG-KIT
Zoro # G3903627
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Lens Shape - Vehicle Lighting Round
- Lens Color Red
- Lighting Technology - Vehicle Lighting LED
- Current Drawn 50 mA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxxima
- MFR # AX10RG-KIT
- Zoro # G3903627
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Height - Vehicle Lighting | 3/4 in |
Height | 3/4" |
Diameter - Vehicle Lighting | 2 1/2 in |
Diameter | 2-1/2" |
Overall Diameter | 2 1/2 in |
Description
Clearance Marker Light Kit, Light Type Clearance Light, Lighting Technology LED, Shape Round, Mount Style Surface, Lens Color Red, Mount Type Grommet, Overall Diameter 2 1/2 in, Overall Height Not Applicable, Overall Width Not Applicable, Standards FMVSS 108, IP Rating IP67, SAE Lens Code P2, Series Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Current 50 mA, Electrical Connection Pigtail, Housing Material Polycarbonate, Includes Electrical Connection Electrical Connection Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOCO Portable Power Pack, 8-51/64" W, 12VDC (GB70)
- GROTE Replacement Lens, Height - Vehicle Lighting: 2 1/2 in (92183)
- SCHLEGEL Schlegel 275C No.2 Finishing Pad (SCH-275C)
- A & I PRODUCTS CabCAM Plug, Monitor End, 2 Camera Capability 4" x5" x4" (A-TP7523)
- MAXXIMA Clearance Marker Light, LED, Amber, 100mA (M11201Y)
- MAXXIMA Clearance Light, LED, Red, Surface, Oval, 4 L (M23015R)
- MAXXIMA Side Marker, Amber, 2-29/32 in. Depth (M63123Y)
- MAXXIMA Clearance Light, LED, Amber, Surf, Oval, 4 L (M23015Y)
- MAXXIMA Clearance Marker Light, LED, Red/Clear (M20341RCL)
- MAXXIMA Clearance Marker Light (M17210Y)
- GROTE Clearance/Marker Lamp, Lens Optic, Yellow (45813)
- Maxxima Automotive Warning & Marker Lights