Shop All Automotive Warning & Marker Lights
Maxxima
Clearance Light, LED, Rd, Surf, Oval, 6-5/8 L
Mfr # M72270R
Zoro # G4833473
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Lens Shape - Vehicle Lighting Oval
- Voltage 12.8VDC
- Lens Color Red
- Lighting Technology - Vehicle Lighting LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # M72270R
- Zoro # G4833473
- UPC # 755183162051
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Height - Vehicle Lighting | 2 in |
Width - Vehicle Lighting | 3/4 in |
Height | 3/4" |
Length | 6-5/8" |
Length - Vehicle Lighting | 6 1/2 in |
Width | 2" |
Overall Height | 2 in |
Overall Width | 6 5/8 in |
Overall Depth | 3/4 in |
Description
Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Oval, Mount Style Surface, Lens Color Red, Mount Type Hole, Overall Diameter Not Applicable, Overall Height 2 in, Overall Width 6 5/8 in, Standards SAE J592E, IP Rating IP67, SAE Lens Code P2, Series Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Current 60 mA, Electrical Connection PL-2 Connector, Housing Material Polycarbonate, Includes Stainless Steel Bezel, Installation Type Permanent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT EQUIPMENT Wheel Wght, TN Srs Coated, 1.25 Oz., PK25 (T125N)
- WESTWARD Booster Cable, Heavy Duty, 12 ft. Cable (23PC95)
- LISLE Stethoscope Set (52750)
- ILC Replacement for US Battery US 1800 XC2 (US 1800 XC2 US BATTERY)
- MAXXIMA Clearance Light, LED, Red, Surface, Oval, 3 L (3JYC3)
- MAXXIMA Clearance Light, LED, Red, Round, 2-1/2 Dia (AX10RCG-KIT)
- MAXXIMA Clearance Marker Light, Red/Clear, 2" D (M09320RCL)
- MAXXIMA Clearance Light, LED, Rd, Surf, Ovl, 17-1/8 L (M20343R)
- MAXXIMA LED WARNING LIGHT AMBER (SDL-50-A)
- MAXXIMA Clearance Marker Light, LED, 0.6In H, Amber (M20341Y)
- CODE 3 Warning Light, LED, Red, Surf, Rect, 5 In L (LXEX1F-R)
- Maxxima Automotive Lighting