Shop All Automotive Warning & Marker Lights
Maxxima
Clearance Light, LED, Rd, Surf, Oval, 6-1/4 L
Mfr # M20332R
Zoro # G4117741
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Lens Shape - Vehicle Lighting Oval
- Lens Color Red
- Voltage 12.8VDC
- Lighting Technology - Vehicle Lighting LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # M20332R
- Zoro # G4117741
- UPC # 755183161160
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Height - Vehicle Lighting | 2 in |
Width - Vehicle Lighting | 1 in |
Height | 1" |
Length | 6-1/4" |
Length - Vehicle Lighting | 6 1/4 in |
Width | 1-7/8" |
Overall Height | 1 7/8 in |
Overall Depth | 15/16 in |
Overall Width | 6 3/16 in |
Description
Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Oval, Mount Style Surface, Lens Color Red, Mount Type Hole, Overall Diameter Not Applicable, Overall Height 1 7/8 in, Overall Width 6 3/16 in, Standards SAE J592E, IP Rating IP67, SAE Lens Code P2, Series Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Current 60 mA, Electrical Connection Pigtail, Housing Material Polycarbonate, Includes Electrical Connection Electrical Connection Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 13-13/16 x 14 in. (PA1630-2)
- BALDWIN FILTERS Fuel Filter, 5-3/4 x 3-1/2 x 5-3/4 In (BF7954-D)
- SHAKESPEARE 399-1M 9'6" VHF Antenna (399-1M)
- CURT Front Mount Hitch w/2" Receiver, 33055 (33055)
- MAXXIMA Clearance Marker Light, Amber, Round (M16280Y)
- MAXXIMA Clearance Marker Light, Amber/Blue, LED (M09340YBL-DC)
- MAXXIMA Clearance Light, LED, Amber, 2-1/2 In Dia (M16280YCL)
- MAXXIMA Clearance Marker Light (M17210Y)
- MAXXIMA Clearance Light, LED, Red, Round, 2-1/2 Dia (M11300R)
- MAXXIMA Warning Light, LED, Amber, 1/2" L, 5-3/5" W (M20389YWCL)
- REFLEX Led Beacon, 12-24Vdc, 15 Patterns, Red (7160R)
- Maxxima Automotive Lighting