Shop All Automotive Warning & Marker Lights
Maxxima
Clearance Light, LED, Amber, Surf, Oval, 4 L
Mfr # 3JYD8
Zoro # G4204733
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Oval
- Lamp Type Led
- Lens Color Amber
- Lighting Technology - Vehicle Lighting LED
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # 3JYD8
- Zoro # G4204733
- UPC # 755183161665
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Height | 2" |
Length | 4" |
Width | 1" |
Overall Height | 1 in |
Overall Width | 4 in |
Overall Depth | 2 in |
Description
Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Oval, Mount Style Surface, Lens Color Amber, Mount Type Hole, Overall Diameter Not Applicable, Overall Height 1 in, Overall Width 4 in, Standards SAE J2042, SAE J592, IP Rating IP67, SAE Lens Code P2, PC, Series Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Current 110 mA, Electrical Connection Bullet and Ring Connector, Features Sealed Unit, Housing Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEMTOOLS Cooling System Refiller AirEvac Kit (24444)
- WESTWARD Booster Cable, SD, 4 AWG, 20 Ft, Std Jaw (5RXF2)
- FEL-PRO Engine Oil Filter Adapter Gasket, 71239 (71239)
- RECON 07-13 SILVERADO/SIERRA 2500/3500 CAB ROOF LIGHTS AMBER LENS BLACK BASE (264156AM)
- MAXXIMA Clearance Light, LED, Red, Round, 2-1/2 Dia (M11300R)
- MAXXIMA Light, Red/White, 29/32 in. D, 41.50mA, LED (M20384WCL)
- MAXXIMA Warning Light, Round, Amber (M42701Y)
- MAXXIMA LED CLRNC LGHT RED GROMMET MNT (M20311R)
- MAXXIMA Clearance Marker, Flashng Warning Light (M09450YCL-DC)
- MAXXIMA Clearance Light, LED, Red, Round, 2-1/2 Dia (AX10RCG-KIT)
- PULSE II Led Beacon, Med Prof, 12-24Vdc, Clear (7970C)
- Maxxima Automotive Warning & Marker Lights