Shop All Automotive Warning & Marker Lights
Maxxima
Clearance Light, LED, Amber, Rect, 3-3/4 L
Mfr # M20321Y
Zoro # G4101666
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Lens Shape - Vehicle Lighting Rectangular
- Lens Color Amber
- Voltage 12.8VDC
- Lighting Technology - Vehicle Lighting LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxxima
- MFR # M20321Y
- Zoro # G4101666
- UPC # 755183163508
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Height - Vehicle Lighting | 2 1/2 in |
Width - Vehicle Lighting | 1 in |
Height | 1" |
Length | 3-3/4" |
Width | 2-1/2" |
Length - Vehicle Lighting | 3 3/4 in |
Overall Height | 11/16 in |
Overall Depth | 1 in |
Overall Width | 3 3/4 in |
Description
Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Rectangular, Mount Style Surface, Lens Color Amber, Mount Type Hole, Overall Diameter Not Applicable, Overall Height 11/16 in, Overall Width 3 3/4 in, Standards SAE J592E, IP Rating IP67, SAE Lens Code P2, Series Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Current 40 mA, Electrical Connection PL-2 Connector, Housing Material Acrylic, Includes Electrical Connection Electrical Connection Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL BALLS All Balls Choke Plunger Kit Kaw Kl650 A 46-1012 (46-1012)
- WHITECAP SS Ring Buoy Bracket (S-233)
- WAI GLOBAL Voltage Regulators, D101 (D101)
- SOLAS Me-Pkt Merc Prop Kit E Series, #17015501A (17015501A)
- MAXXIMA Stop/Turn/Tail Light, Red, 3/4" D, 140mA (M42321R)
- MAXXIMA Clearance Marker, Flashng Warning Light (M09450YWCL-DC)
- MAXXIMA Clearance Marker Light, LED, Red, 30mA (M11201R)
- MAXXIMA RED LED EMERGENCY FLASHER (SDL-52-A)
- MAXXIMA Clearance Marker Light, Amber/Blue, LED (M09340YBL-DC)
- MAXXIMA LED Marker, Rectangular, White (M42206)
- BUYERS PRODUCTS 5 Inch by 4 Inch Portable Amber LED Beacon Light (SL475A)
- Maxxima Automotive Lighting