Shop All Automotive Warning & Marker Lights
Maxxima
Clearance Light, LED, Amber, Rect, 3-3/16 L
Mfr # 3LXF7
Zoro # G4834794
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Lamp Type Led
- Sub-Category Clearance Marker Lights
- Mounting Surface
- Height 1-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # 3LXF7
- Zoro # G4834794
- UPC # 755183160446
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Height | 1-1/8" |
Length | 3-3/16" |
Width | 1-1/4" |
Height - Vehicle Lighting | 1 in |
Width - Vehicle Lighting | 1 in |
Length - Vehicle Lighting | 4 in |
Overall Height | 1 3/16 in |
Overall Depth | 1 1/8 in |
Overall Width | 1 in |
Description
Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Rectangular, Mount Style Surface, Lens Color Amber, Mount Type Base, Overall Diameter Not Applicable, Overall Height 1 3/16 in, Overall Width 1 in, Standards SAE J592E, IP Rating IP67, SAE Lens Code P2, Series Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Current 40 mA, Electrical Connection Lead Wire Connector, Features Plugs Into Existing Mounting Base, Housing Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Rubber Hitch Tube Cover, 2" (22272)
- PHOENIX Simulator Set, Ford 08-C E350/E450, 16" (NF12)
- LUCAS OIL 16OZ Diesel Deep Clean (10872)
- GROTE Reflector, Sealed, Stick-On, Red, Dia 3 In (40062)
- MAXXIMA Warning Light, Round, Amber (M42701Y)
- MAXXIMA Clearance Marker Light, Amber, 2" Dia. (M34260Y)
- MAXXIMA Clearance Light, LED, Amber, Oval, 6-1/4 L (M20332Y)
- MAXXIMA Warning Light, LED, Amber, 1/2" L, 5-3/5" W (M20389YCL)
- MAXXIMA Clearance Marker Light (M17210Y)
- MAXXIMA Clearance Light, LED, Amber, Surf, Oval, 4 L (M23015Y)
- ECCO LED Directional Warrning Light (ED3802RBW-WWG)
- Maxxima Automotive Warning & Marker Lights