Shop All Automotive Warning & Marker Lights
Maxxima
Clearance Light, LED, Amber, Rect, 2-7/8 L
Mfr # AX17YB-KIT
Zoro # G4077132
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Rectangular
- Lens Color Amber
- Lighting Technology - Vehicle Lighting LED
- Current Drawn 40 mA
- Wiring Connection - Vehicle Lighting Pigtail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxxima
- MFR # AX17YB-KIT
- Zoro # G4077132
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Height - Vehicle Lighting | 1 1/4 in |
Width - Vehicle Lighting | 1 1/2 in |
Overall Height | 1 1/4 in |
Overall Width | 1 1/2 in |
Overall Depth | 1 1/2 in |
Description
Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Rectangular, Mount Style Surface, Lens Color Amber, Mount Type Screw, Overall Diameter Not Applicable, Overall Height 1 1/4 in, Overall Width 1 1/2 in, Standards SAE J042, SAE J592, IP Rating IP67, SAE Lens Code P2, P3, Series Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Current 40 mA, Electrical Connection Pigtail, Features Moisture Proof, Housing Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARK INDUSTRIES Nussbaum/PHoenix/Force Molded Rub - 4 Pk (51664)
- STANDARD IGNITION Fuel Pump Sender Connector (S-2255)
- BOSCH Blue Disc Brak Disc Brake Pads, Be757H (BE757H)
- AMERICAN GREASE STICK American Grease Stick GDL-8 Garage Door Grease - 8 oz (755183)
- MAXXIMA Clearance Light, LED, Red, Round, 2-1/2 Dia (M16280RCL)
- MAXXIMA Clearance Marker Light, Red Clear, 13/32"D (M09350RCL)
- MAXXIMA Clearance Light, LED, Rd, Surf, Oval, 6-1/4 L (M20332R)
- MAXXIMA Warning Light, LED, Amber, 1/2" L, 5-3/5" W (M20389YWCL)
- MAXXIMA Clearance Light, LED, Red, Surf, Rect, 4 L (AX19CR - KIT)
- MAXXIMA Clearance Marker Light, Red, 2-1/2" Dia. (M16280R)
- GROTE Marker Lamp, Turtleback, No Splice, Red (45442)
- Maxxima Automotive Warning & Marker Lights